AQUA-PURE AP904 Water Filter System 1 Inch Npt 20 Gpm | AG7ANT 49Y028

AQUA-PURE 70020284975 AP904 Water Filter System 1 Inch Npt 20 Gpm

Item: AG7ANT Model: 70020284975Cross Ref: 49Y028 / AP904
In Stock

Get it by Friday, Jun 13

€498.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Filter System
ColorBlue
Connection Size1"
Filter MediaActivated Carbon
Flow Rate20 GPM
Head MaterialStainless Steel
Housing MaterialPEB Plastic
Max. Pressure125 psi
Max. Temp.100°F
Micron Rating5 µm
Min. Pressure25 psi
Number Of Cartridges Required1
Overall Depth5"
Overall Height5"
Overall Width5"
Pressure Drop4 psi
Service Life100000 gal.
ApplicationWhole House
Compatible With Grainger Part Number10U924
Connection GenderFemale
Connection TypeNPT
Depth4 1/2"
Height25"
IncludesFilter Cartridge (Mfr. No. 10U924)
Includes GaugeNo
Includes ValveYes
Maximum Pressure125 psi
Maximum Temperature100°F
Minimum Pressure25 psi
Minimum Temperature40°F
ReducesChlorine Taste and Odor, Particulates, Rust, Scale
Removes Particle Size Down To5 µm
StandardsFDA CFR-21, NSF 42
Width4 1/2"

Shipping Info:

Ship weight (kg) 2.1161
Ship height (cm)73.03
Ship length (cm)16.51
Ship width (cm)15.88
HS code8421210000
Country of OriginUS

Product Details:

    • With Gauge/Without Gauge (Without Gauge)

Product Variants

ProductModelFlow RateMicron RatingService LifeConnection SizeMax. Temp.Filter MediaNumber Of Cartridges RequiredOverall HeightPrice
AQUA-PURE AP200 Filter Water | AC2YHC 2P075 70001448001.75 GPM5 µm2000 gal.3/8"100°FActivated Carbon19.812"€215.88
AQUA-PURE 3MFF100 Full Flow Drinking Water System 3/8in | AC6QXR 35Z834 700202496712.5 GPM0.5 µm6000 gal.3/8"100°FActivated Carbon116"€377.59
AQUA-PURE AP-DWS1000 Drinking Water System 1/4 Inch Npt | AE6CBR 5PR95 70000502800.6 GPM0.5 µm625 gal.1/4"100°FCarbon215 3/4"€617.64
AQUA-PURE AP Easy Cyst-FF Drinking Water System 2 Gpm 0.5 Micron | AE6ERA 5REE6 70001256042 GPM0.5 µm2000 gal.3/8"125°FCarbon115.156"€227.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AQUA-PURE 70020284975 AP904 Water Filter System 1 Inch Npt 20 Gpm
€498.71 /unit