Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR ZA0232-AL28 Standoff Round Aluminium 5/16-18 x 2 - Pack Of 2 | AE3XMX 5GPG0

APPROVED VENDOR ZA0232-AL28 Round Standoff, 5/16 In - 18 Thread Size, Alu, 2 In Lg., 1 1/2 In O.D., Silver, 2 Pk

Item: AE3XMX Model: ZA0232-AL28Cross Ref: 5GPG0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.57 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Standoff
ColorSilver
FinishClear Anodized
Length2"
Length Tolerance-0.01" to +0.01"
MaterialAluminum
Outside Dia.1 1/2"
Outside Dia. Tolerance-0.005" to +0.005"
System Of MeasurementImperial
Tensile Strength55000 psi
Thread Depth3/4"
Thread Size5/16"-18
TypeFemale
Body Length2"
Body Thread Length3/4"
Outside Diameter1 1/2"
Outside Diameter Tolerance+/-0.005"
Overall Length2"
Overall Length Tolerance+/-0.01"
Resistance PropertiesCorrosion Resistant
ShapeRound
Standoff MaterialAluminum

Shipping Info:

Ship weight (kg) 0.306
Ship height (cm)4.06
Ship length (cm)11.43
Ship width (cm)5.08
HS code7616995090
Country of OriginUS

Product Variants

ProductModelFinishThread DepthThread SizeOutside Dia. ToleranceMaterialOutside Dia.Pkg. Qty.Price
APPROVED VENDOR ZA0220-AL28 Standoff Round Aluminium 5/16-18 x 1/4 - Pack Of 2 | AE3XMQ 5GPF4 ZA0220-AL28Clear Anodized1/4"5/16"-18-0.005" to +0.005"Aluminum1 1/2"2€34.14
APPROVED VENDOR ZA0222-AL28 Standoff Round Aluminium 5/16-18 x 1/2 - Pack Of 2 | AE3XMR 5GPF5 ZA0222-AL28Clear Anodized1/2"5/16"-18-0.005" to +0.005"Aluminum1 1/2"2€37.23
APPROVED VENDOR ZA0224-AL28 Standoff Round Aluminium 5/16-18 x 3/4 - Pack Of 2 | AE3XMT 5GPF6 ZA0224-AL28Clear Anodized3/4"5/16"-18-0.005" to +0.005"Aluminum1 1/2"2€38.20
APPROVED VENDOR ZA0226-AL28 Standoff Round Aluminium 5/16-18 x 1 - Pack Of 2 | AE3XMU 5GPF7 ZA0226-AL28Clear Anodized1"5/16"-18-0.005" to +0.005"Aluminum1 1/2"2€41.45
APPROVED VENDOR ZA0228-AL28 Standoff Round Aluminium 5/16-18 x 1 1/4 - Pack Of 2 | AE3XMV 5GPF8 ZA0228-AL28Clear Anodized1/2"5/16"-18-0.005" to +0.005"Aluminum1 1/2"2€44.45
APPROVED VENDOR ZA0230-AL28 Standoff Round Aluminium 5/16-18 x 1 1/2 - Pack Of 2 | AE3XMW 5GPF9 ZA0230-AL28Clear Anodized1/2"5/16"-18-0.005" to +0.005"Aluminum1 1/2"2€47.58
APPROVED VENDOR ZA0234-AL28 Standoff Round Aluminium 5/16-18 x 3 - Pack Of 2 | AE3XMY 5GPG1 ZA0234-AL28Clear Anodized3/4"5/16"-18-0.005" to +0.005"Aluminum1 1/2"2€59.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR ZA0232-AL28 Round Standoff, 5/16 In - 18 Thread Size, Alu, 2 In Lg., 1 1/2 In O.D., Silver, 2 Pk
€50.57 /pack