Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR Z9184-BEV-SS Flat Washer Beveled Stainless Steel Fits 7/16 Inch - Pack Of 5 | AA9ZBW 1JYB4

APPROVED VENDOR Z9184-BEV-SS Beveled Washer, 7/16 In Fits Bolt Size, Std, 15/32 In I.D., Plain, 5 Pk

Item: AA9ZBW Model: Z9184-BEV-SSCross Ref: 1JYB4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBeveled Washer
FinishPlain
Fits Bolt Sizes7/16"
GradeGrade 18-8
HardnessRockwell B80
Inside Dia.15/32"
MaterialStainless Steel
Outside Dia.1"
System Of MeasurementImperial
Tensile Strength90000 psi
Thickness5/32"
Thickness Tolerance-0.02" to +0.005"
Washer TypeStandard Washer
Flat Washer TypeBeveled
For Screw Size7/16"
Inside Diameter0.469"
Inside Diameter Tolerance+/-0.01"
Material Grade/class18-8
Material Quality StandardsASTM A582
Maximum Thickness0.156"
Minimum Thickness0.156"
Outside Diameter1"
Outside Diameter Tolerance+/-0.01"
Resistance PropertiesChemical Resistant, Corrosion Resistant
Rockwell HardnessB83

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)1.52
Ship length (cm)7.62
Ship width (cm)2.54
HS code7318220000
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessTensile StrengthColorPkg. Qty.Price
APPROVED VENDOR U51410.011.0002 Flat Washer 18-8 Stainless Steel #4 - Pack Of 50 | AA8RMK 19NR58 U51410.011.0002#41/8"5/16"1/32"----50€2.95
APPROVED VENDOR U51410.013.0001 Flat Washer 18-8 Stainless Steel #6 - Pack Of 50 | AA8RML 19NR59 U51410.013.0001#65/32"3/8"2/41"--Not Applicable-50€1.47
APPROVED VENDOR U51410.016.0002 Flat Washer 18-8 Stainless Steel #8 - Pack Of 50 | AA8RMM 19NR60 U51410.016.0002#83/16"7/16"2/41"--Not Applicable-50€1.72
APPROVED VENDOR U51410.019.0002 Flat Washer 18-8 Stainless Steel #10 - Pack Of 50 | AA8RMN 19NR61 U51410.019.0002#107/32"1/2"2/41"--Not Applicable-50€5.98
APPROVED VENDOR U51410.043.0001 Flat Washer 18-8 Stainless Steel 7/16 Inch - Pack Of 25 | AA8RMP 19NR62 U51410.043.00017/16"15/32"29/32"0.047"--Not Applicable-25€2.54
APPROVED VENDOR U51410.025.0005 Flat Washer 18-8 Stainless Steel 1/4 Inch - Pack Of 50 | AA8RMQ 19NR63 U51410.025.00051/4"0.313"3/4"0.047"--Not Applicable-50€3.99
APPROVED VENDOR U51410.031.0008 Flat Washer 18-8 Stainless Steel 5/16 Inch - Pack Of 50 | AA8RMR 19NR64 U51410.031.00085/16"3/8"7/8"0.063"--Not Applicable-50€5.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR Z9184-BEV-SS Beveled Washer, 7/16 In Fits Bolt Size, Std, 15/32 In I.D., Plain, 5 Pk
€29.28 /unit