Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR Z8893-HDG Square Washer Galvanised Fits 3/4 In | AB8MVF 26L111

APPROVED VENDOR Z8893-HDG Square Washer, 3/4 In Fits Bolt Size, Plain, 0.812 In I.D., 4 In O.D.

Item: AB8MVF Model: Z8893-HDGCross Ref: 26L111
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare Washer
ColorSilver
FinishHot Dip Galvanized
Fits Bolt Sizes3/4"
HardnessRockwell B55
Inside Dia.0.812"
MaterialSteel
Outside Dia.4"
System Of MeasurementImperial
Thickness1/4"
Thickness Tolerance-0.031" to +0.031"
Washer TypePlain Washer
For Screw Size3/4"
Inside Diameter0.812"
Maximum Thickness0.265"
Minimum Thickness0.235"
Resistance PropertiesCorrosion Resistant
Rockwell HardnessB55
Square Width4"
TypeSquare

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)0.76
Ship length (cm)10.92
Ship width (cm)10.92
HS code7318160085
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessColorPrice
APPROVED VENDOR Z8880-HDG Square Washer Galvanised Fits 1/2 In | AB8MUX 26L103 Z8880-HDG1/2"9/16"3"1/4"-0.031" to +0.031"Rockwell B55Silver€17.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR Z8893-HDG Square Washer, 3/4 In Fits Bolt Size, Plain, 0.812 In I.D., 4 In O.D.
€25.65 /unit