Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR Z8852 Flat Washer Thick Black Oxide Fits M12 Pk5 | AE6GDJ 5RU14

APPROVED VENDOR Z8852 Extra Thick Washer, M12 Fits Bolt Size, Std, 13 mm I.D., Blk Oxide, 5 Pk

Item: AE6GDJ Model: Z8852Cross Ref: 5RU14
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.77 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtra Thick Washer
FinishBlack Oxide
Fits Bolt SizesM12
HardnessRockwell C4
Inside Dia.13 mm
MaterialSteel
Outside Dia.26 mm
System Of MeasurementMetric
Thickness5 mm
Thickness Tolerance-0.5 mm to +0.4 mm
Washer TypeStandard Washer
Flat Washer TypeStandard
For Screw SizeM12
Inside Diameter13 mm
Inside Diameter Tolerance+/-0.01"
Material Grade/classCase Hardened
Maximum Thickness5 mm
Minimum Thickness5 mm
Outside Diameter26 mm
Outside Diameter Tolerance+/-0.01"
Rockwell HardnessC4

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)2.54
HS code7318220000
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessColorTensile StrengthPkg. Qty.Price
APPROVED VENDOR 5KEF4 Flat Washer Din 6916 Med Carbon Fits M30 | AE4GQK 5KEF4M3031 mm56 mm5 mm-0.6 mm to +0.6 mmRockwell C29--1€1.21
APPROVED VENDOR 5KEF6 Flat Washer Din 6916 Med Carbon Fits M36 | AE4GQM 5KEF6M3637 mm66 mm6 mm-0.6 mm to +0.6 mmRockwell C29--1€2.08
APPROVED VENDOR 5KEG0 Flat Washer Din 6916 Med Carbon Fits M48 | AE4GQR 5KEG0M4850 mm92 mm8 mm-0.8 mm to +0.8 mmRockwell C29--1€7.26
APPROVED VENDOR Z8803 Flat Washer Thick Black Oxide Fits M3 - Pack Of 25 | AE6EPU 5RE85 Z8803M33.2 mm8 mm2 mm-0.5 mm to +0.4 mmRockwell C4--25€16.29
APPROVED VENDOR Z8804 Flat Washer Thick Black Oxide Fits M4 - Pack Of 25 | AE6EPV 5RE86 Z8804M44.3 mm10 mm2 mm-0.5 mm to +0.4 mmRockwell C4--25€17.43
APPROVED VENDOR Z8805 Flat Washer Thick Black Oxide Fits M5 - Pack Of 10 | AE6EPW 5RE87 Z8805M55.3 mm11 mm2 mm-0.5 mm to +0.4 mmRockwell C4--10€8.21
APPROVED VENDOR Z8806 Flat Washer Thick Black Oxide Fits M6 - Pack Of 10 | AE6EPX 5RE88 Z8806M66.4 mm13 mm2.5 mm-0.5 mm to +0.4 mmRockwell C4--10€7.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR Z8852 Extra Thick Washer, M12 Fits Bolt Size, Std, 13 mm I.D., Blk Oxide, 5 Pk
€12.77 /pack