Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5KEF6 Flat Washer Din 6916 Med Carbon Fits M36 | AE4GQM

APPROVED VENDOR 5KEF6 Flat Washer, M36 Fits Bolt Size, Std, 37 mm I.D.

Item: AE4GQM Model: 5KEF6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer
FinishBlack Oxide
Fits Bolt SizesM36
HardnessRockwell C29
Inside Dia.37 mm
MaterialSteel
Outside Dia.66 mm
System Of MeasurementMetric
Thickness6 mm
Thickness Tolerance-0.6 mm to +0.6 mm
Washer TypeStandard Washer
Flat Washer TypeStandard
For Screw SizeM36
Inside Diameter37 mm
Material Grade/classThrough Hardened
Maximum Thickness6 mm
Minimum Thickness6 mm
Outside Diameter66 mm
Rockwell HardnessC29

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.02
Ship length (cm)15.24
Ship width (cm)7.11
HS code7318220000
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessColorTensile StrengthPkg. Qty.Price
APPROVED VENDOR 5KEF4 Flat Washer Din 6916 Med Carbon Fits M30 | AE4GQK 5KEF4M3031 mm56 mm5 mm-0.6 mm to +0.6 mmRockwell C29--1€1.21
APPROVED VENDOR 5KEG0 Flat Washer Din 6916 Med Carbon Fits M48 | AE4GQR 5KEG0M4850 mm92 mm8 mm-0.8 mm to +0.8 mmRockwell C29--1€7.26
APPROVED VENDOR Z8803 Flat Washer Thick Black Oxide Fits M3 - Pack Of 25 | AE6EPU 5RE85 Z8803M33.2 mm8 mm2 mm-0.5 mm to +0.4 mmRockwell C4--25€16.29
APPROVED VENDOR Z8804 Flat Washer Thick Black Oxide Fits M4 - Pack Of 25 | AE6EPV 5RE86 Z8804M44.3 mm10 mm2 mm-0.5 mm to +0.4 mmRockwell C4--25€17.43
APPROVED VENDOR Z8805 Flat Washer Thick Black Oxide Fits M5 - Pack Of 10 | AE6EPW 5RE87 Z8805M55.3 mm11 mm2 mm-0.5 mm to +0.4 mmRockwell C4--10€8.21
APPROVED VENDOR Z8806 Flat Washer Thick Black Oxide Fits M6 - Pack Of 10 | AE6EPX 5RE88 Z8806M66.4 mm13 mm2.5 mm-0.5 mm to +0.4 mmRockwell C4--10€7.47
APPROVED VENDOR Z8808 Flat Washer Thick Black Oxide Fits M8 - Pack Of 10 | AE6EPY 5RE89 Z8808M88.4 mm16 mm3 mm-0.5 mm to +0.4 mmRockwell C4--10€8.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5KEF6 Flat Washer, M36 Fits Bolt Size, Std, 37 mm I.D.
€2.74 /unit