Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR Z5128 Architect Bolt 12-24 | AE4PGN 5MB30

APPROVED VENDOR Z5128 Architectural Bolt, 12-24 Thread Size, SS, 1 3/16 In Barrel Lg., Unslotted

Item: AE4PGN Model: Z5128Cross Ref: 5MB30
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArchitectural Sex Bolt
Barrel Dia.5/16"
Barrel Length1 3/16"
Barrel Thread Depth3/4"
Drive TypeUnslotted
FinishPlain
GradeGrade 18-8
HardnessRockwell B85-B95
Head Dia.1/2"
Head Height1/8"
Head StyleTruss
MaterialStainless Steel
Resistance PropertiesAcid Resistant, Chemical Resistant, Corrosion Resistant
Screw Head Dia.13/32"
System Of MeasurementImperial
Tensile Strength90000 psi
Thread Size#12-24
TypeFemale Barrel
Barrel Drive TypeNo Drive
Barrel Head Height1/8"
Barrel Head StyleTruss
Grip Size1 3/16"
Includes82 Degree Screw
Made In North AmericaYes
Material Quality StandardsASTM A582
Rockwell HardnessB83
Screw Drive StylePhillips
Screw Head Diameter13/32"
Screw Head StyleTruss
Screw Minimum Thread Length1"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)1.27
HS code7318190000
Country of OriginUS

Product Variants

ProductModelThread SizeBarrel LengthBarrel Dia.Barrel Thread DepthResistance PropertiesHead Dia.Head HeightScrew Head Dia.Pkg. Qty.Price
APPROVED VENDOR 5MA84 Binding Post 13/64 x 1/8 Inch - Pack Of 25 | AE4PCP 5MA84#8-321/8"13/64"1/8"Acid Resistant, Chemical Resistant, Corrosion Resistant13/32"1/16"13/32"25€38.44
APPROVED VENDOR 5MA85 Binding Post 13/64 x 3/16 Inch - Pack Of 25 | AE4PCQ 5MA85#8-323/16"13/64"3/16"Acid Resistant, Chemical Resistant, Corrosion Resistant13/32"1/16"13/32"25€39.70
APPROVED VENDOR 5MA86 Binding Post 13/64 x 1/4 Inch - Pack Of 25 | AE4PCR 5MA86#8-321/4"13/64"1/4"Acid Resistant, Chemical Resistant, Corrosion Resistant13/32"1/16"13/32"25€39.92
APPROVED VENDOR 5MA87 Binding Post 13/64 x 3/8 Inch - Pack Of 25 | AE4PCT 5MA87#8-323/8"13/64"1/4"Acid Resistant, Chemical Resistant, Corrosion Resistant13/32"1/16"13/32"25€41.66
APPROVED VENDOR 5MA88 Binding Post - Pack Of 10 | AE4PCU 5MA88#8-321/2"13/64"5/16"Acid Resistant, Chemical Resistant, Corrosion Resistant13/32"1/16"13/32"10€16.68
APPROVED VENDOR 5MA89 Binding Post - Pack Of 10 | AE4PCV 5MA89#8-325/8"13/64"3/8"Acid Resistant, Chemical Resistant, Corrosion Resistant13/32"1/16"13/32"10€17.90
APPROVED VENDOR 5MA90 Binding Post - Pack Of 10 | AE4PCW 5MA90#8-323/4"13/64"3/8"Acid Resistant, Chemical Resistant, Corrosion Resistant13/32"1/16"13/32"10€19.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR Z5128 Architectural Bolt, 12-24 Thread Size, SS, 1 3/16 In Barrel Lg., Unslotted
€8.26 /unit