Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR Z4310-CU Binding Post Truss 13/64 x 5/8 Inch Length - Pack Of 2 | AA9ZGG 1JYP7

APPROVED VENDOR Z4310-CU Binding Post, 8-32 Thread Size, Cu, 5/8 In Barrel Lg., 3/8 In Barrel Thread Dep., 2 Pk

Item: AA9ZGG Model: Z4310-CUCross Ref: 1JYP7
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.17 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBinding Post
Barrel Dia.13/64"
Barrel Length5/8"
Barrel Thread Depth3/8"
FinishPlain
Grip Size5/8"
Head Dia.13/32"
Head Height1/16"
Head StyleTruss
MaterialCopper
System Of MeasurementImperial
Thread Size#8-32
Barrel Head StyleTruss
Made In North AmericaYes
TypeFemale Barrel

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)1.27
HS code7415338050
Country of OriginUS

Product Variants

ProductModelBarrel LengthBarrel Thread DepthGrip SizeThread SizeBarrel Dia.Head Dia.Head HeightPkg. Qty.Price
APPROVED VENDOR Z4304C-CU Binding Post Truss 13/64 x 1/4 Inch Length - Pack Of 2 | AA9ZGD 1JYP4 Z4304C-CU1/4"5/32"1/4"#8-3213/64"13/32"1/16"2€24.66
APPROVED VENDOR Z4306-CU Binding Post Truss 13/64 x 3/8 Inch Length - Pack Of 2 | AA9ZGE 1JYP5 Z4306-CU3/8"1/4"3/8"#8-3213/64"13/32"1/16"2€22.02
APPROVED VENDOR Z4308-CU Binding Post Truss 13/64 x 1/2 Inch Length - Pack Of 2 | AA9ZGF 1JYP6 Z4308-CU1/2"5/16"1/2"#8-3213/64"13/32"1/16"2€24.38
APPROVED VENDOR Z4312-CU Binding Post Truss 13/64 x 3/4 Inch Length - Pack Of 2 | AA9ZGH 1JYP8 Z4312-CU3/4"3/8"3/4"#8-3213/64"13/32"1/16"2€30.66
APPROVED VENDOR Z4316-CU Binding Post Truss 13/64 x 1 Inch Length - Pack Of 2 | AA9ZGJ 1JYP9 Z4316-CU1"3/8"1"#8-3213/64"13/32"1/16"2€33.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR Z4310-CU Binding Post, 8-32 Thread Size, Cu, 5/8 In Barrel Lg., 3/8 In Barrel Thread Dep., 2 Pk
€30.17 /pack