VESTIL MCD-10 Low Profile Machinery Dolly 10000 lb Capacity | AG7WBC

VESTIL MCD-10 Low Profile Machinery Dolly, 10000 Lb. Capacity

Item: AG7WBC Model: MCD-10
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemLow Profile Machinery Dolly
Capacity10000 lbs.
Caster MaterialSteel
Caster TypeRigid Rollers
ColorBlue
Deck Height1 3/4"
Depth12"
Height2.812"
Length12"
Lip Height5/8"
MaterialSteel
Number Of Casters4
Size12" x 8"
Usable Width8"
Wheel Dia.2"
Wheel MaterialSteel
Wheel Width1/2"
Width10 1/4"

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)10.16
Ship length (cm)33.02
Ship width (cm)30.48
HS code8716805090
Country of OriginUS

Frequently Asked Questions:

Q. How to manoeuvre Vestil machinery dollies?

A. These dollies have no supporting handles or manoeuvring components for guiding the dolly, however, they can be easily manoeuvred by guiding & handling the load itself.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL MCD-10 Low Profile Machinery Dolly, 10000 Lb. Capacity