Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR Z1093 Thumb Screw 1/4 Turn 3/8-16x2 L | AE6DEM 5PY99

APPROVED VENDOR Z1093 Thumb Screw, Quarterturn, 3/8 In - 16 Thread Size, 2 In Lg., 1 In Head Ht., Blk Oxide

Item: AE6DEM Model: Z1093Cross Ref: 5PY99
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThumb Screw, Quarterturn
FinishBlack Oxide
HardnessRockwell B68-B71
Head Dia.1"
Head Height1"
Head TypeSpade
Length2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength57000 psi
Thread FitClass 2A
Thread Size3/8"-16
Thread StylePartially Threaded
TypeQuarterturn Screw
Fastener Length2"
Finish TypeBlack Oxide
For Use In SystemsJig and Fixture Component
Head MaterialSteel
Head ProfileSpade
Head ShapeSpade
Head ShapeWing/Spade
Head Thickness0.375"
Head Width1"
Includes NutNo
Made In North AmericaYes
Material TypeSteel
Maximum Head Height1"
Overall Length3"
Rockwell HardnessB68 to B71
Screw Size3/8"
Tip MaterialSteel

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)2.54
HS code7318156080
Country of OriginUS

Product Variants

ProductModelThread SizeHead Dia.TypeHardnessTensile StrengthThread FitThread StylePrice
APPROVED VENDOR Z1085 Thumb Screw Knurled 10-24x1 L Steel | AE6DED 5PY91 Z1085#10-241/2"Quarterturn ScrewRockwell B68-B7157000 psiClass 2APartially Threaded€11.39
APPROVED VENDOR Z1086 Thumb Screw Knurled 10-32x1 L Steel | AE6DEE 5PY92 Z1086#10-321/2"Quarterturn ScrewRockwell B68-B7157000 psiClass 2APartially Threaded€10.83
APPROVED VENDOR Z1087 Thumb Screw 1/4 Turn 10-32x1 1/2 L Steel | AE6DEF 5PY93 Z1087#10-321/2"Quarterturn ScrewRockwell B68-B7157000 psiClass 2APartially Threaded€10.89
APPROVED VENDOR Z1088 Thumb Screw 1/4 Turn 1/4-20x1 1/4 L Steel | AE6DEG 5PY94 Z10881/4"-203/4"Quarterturn ScrewRockwell B68-B7157000 psiClass 2APartially Threaded€10.56
APPROVED VENDOR Z1089 Thumb Screw 1/4 Turn 1/4-20x1 3/4 L Steel | AE6DEH 5PY95 Z10891/4"-203/4"Quarterturn ScrewRockwell B68-B7157000 psiClass 2APartially Threaded€10.88
APPROVED VENDOR Z1090 Thumb Screw 1/4 Turn 5/16-18x1 1/2 | AE6DEJ 5PY96 Z10905/16"-181"Quarterturn ScrewRockwell B68-B7157000 psiClass 2APartially Threaded€12.50
APPROVED VENDOR Z1091 Thumb Screw 1/4 Turn 5/16-18x2 L | AE6DEK 5PY97 Z10915/16"-181"Quarterturn ScrewRockwell B68-B7157000 psiClass 2APartially Threaded€13.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR Z1093 Thumb Screw, Quarterturn, 3/8 In - 16 Thread Size, 2 In Lg., 1 In Head Ht., Blk Oxide
€11.57 /unit