EATON M22S-WJ2H | BH4UHQ

EATON M22S-WJ2H Joystick Operator, 22.5 mm, Non-Illuminated, Black Bezel, IP67, IP69K, 2 Position

Item: BH4UHQ Model: M22S-WJ2H
In Stock

Get it by Thursday, Jun 12

€219.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJoystick Operator
Actuator FunctionMomentary
Actuator TypeJoystick
BezelBlack
Button ColorBlack
Height1 1/2"
IlluminationNon-illuminated
Ip RatingIP67, IP69K
Length7"
Nema Enclosure RatingIP67, IP69K, NEMA 4X, NEMA 21
NotesIncludes Contact Block Mounting Adapter.
Number Of Positions2
TypeJoystick
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width5"

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)3.81
Ship length (cm)17.78
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelHeightTypeIp RatingIlluminationPrice
EATON M22M-WJ2H-2P | BH4TGA M22M-WJ2H-2P1 1/2"HorizontalIP67, IP69K, IP66--
RFQ
EATON M22M-WJ2H | BH4TGB M22M-WJ2H1/2"HorizontalIP67, IP69K, IP66--
RFQ
EATON M22M-WJ4 | BH4TGD M22M-WJ41 1/2"-IP67, IP69K, IP66-€563.62
EATON M22M-WJ2V-2P | BH4TGE M22M-WJ2V-2P1 1/2"VerticalIP67, IP69K, IP66-€268.02
EATON M22M-WJ2V | BH4TGK M22M-WJ2V1 1/2"VerticalIP67, IP69K, IP66-€394.78
EATON M22M-WRJ2V | BH4TJB M22M-WRJ2V1 1/2"VerticalIP67, IP69K, IP66-€383.27
EATON M22M-WRJ2H | BH4TJE M22M-WRJ2H1 1/2"HorizontalIP67, IP69K, IP66-€215.84
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22S-WJ2H Joystick Operator, 22.5 mm, Non-Illuminated, Black Bezel, IP67, IP69K, 2 Position
€219.00 /unit