Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR Z0685 Thumb Screw Knurled 5/16-24 Steel | AC2EWT 2JHR2

APPROVED VENDOR Z0685 Thumb Screw, 5/16 In - 24 Thread Size, 1 3/4 In Lg., 1/4 In Head Ht., Blk Oxide, Knurled

Item: AC2EWT Model: Z0685Cross Ref: 2JHR2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThumb Screw
FinishBlack Oxide
Grip StyleKnurled
HardnessRockwell B68-B71
Head Dia.3/4"
Head Height1/4"
Head StyleThumb
Head TypeKnurled
Length1 3/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength57000 psi
Thread Length1 3/4"
Thread Size5/16"-24
Thread StyleFully Threaded
TypeThumb Screw
Fastener Length1 3/4"
Finish TypeBlack Oxide
For Use In SystemsJig and Fixture Component
Head MaterialSteel
Head ProfileKnurled
Head ShapeRound
Head Thickness3/4"
Head Width3/4"
Includes NutNo
Made In North AmericaYes
Material TypeSteel
Maximum Head Height1/4"
Overall Length2"
Rockwell HardnessB68 to B71
Screw Size5/16"
Tip MaterialSteel

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)2.54
HS code7318158085
Country of OriginUS

Product Variants

ProductModelThread SizeHead StyleHead Dia.Thread StyleThread LengthShoulder Dia.Shoulder LengthTypePkg. Qty.Price
APPROVED VENDOR Z0670 Thumb Screw Knurled 10-32x1 1/2 Inch - Pack Of 2 | AA9YVR 1JUP2 Z0670#10-32Thumb5/8"Fully Threaded1 1/2"--Thumb Screw2€9.72
APPROVED VENDOR Z0671 Thumb Screw Knurled 10-32x2 Inch - Pack Of 2 | AA9YVT 1JUP3 Z0671#10-32Thumb5/8"Fully Threaded2"--Thumb Screw2€10.75
APPROVED VENDOR Z0672 Thumb Screw Knurled 10-24x1 1/2 Inch - Pack Of 2 | AA9YVU 1JUP4 Z0672#10-24Thumb5/8"Fully Threaded1 1/2"--Thumb Screw2€12.69
APPROVED VENDOR Z0673 Thumb Screw Knurled 10-24x2 Inch - Pack Of 2 | AA9YVV 1JUP5 Z0673#10-24Thumb5/8"Fully Threaded2"--Thumb Screw2€10.72
APPROVED VENDOR Z0674 Thumb Screw Knurled 1/4-20x1 1/2 Inch - Pack Of 2 | AA9YVW 1JUP6 Z06741/4"-20Thumb0.688"Fully Threaded1 1/2"--Thumb Screw2€10.16
APPROVED VENDOR Z0675 Thumb Screw Knurled 1/4-20x2 1/2 Inch - Pack Of 2 | AA9YVX 1JUP7 Z06751/4"-20Thumb0.688"Fully Threaded2 1/2"--Thumb Screw2€14.89
APPROVED VENDOR Z0676 Thumb Screw Knurled 5/16-18x1 3/4 Inch - Pack Of 2 | AA9YVY 1JUP8 Z06765/16"-18Thumb3/4"Fully Threaded1 3/4"--Thumb Screw2€11.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR Z0685 Thumb Screw, 5/16 In - 24 Thread Size, 1 3/4 In Lg., 1/4 In Head Ht., Blk Oxide, Knurled
€42.09 /unit