Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR Z0331-ALU Acorn Nut Aluminium 3/8-16 3/4 Inch Diameter | AB4ZXP 20W413

APPROVED VENDOR Z0331-ALU Acorn Nut, 3/8 In - 16 Thread Size, High Crown, 3/4 In Thread Dep., 1.063 In Ht., 9/16 In Wd.

Item: AB4ZXP Model: Z0331-ALUCross Ref: 20W413
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAcorn Nut
ClassNot Applicable
FinishPlain
GradeGrade 6061
HardnessRockwell B85
Height1.063"
MaterialAluminum
Nut TypeHigh Crown
System Of MeasurementImperial
Thread Depth3/4"
Thread DirectionRight Hand
Thread Size3/8"-16
Thread TypeCoarse
Width9/16"
Bolt CompatibilityGrade 2, Not Graded
Finish TypePlain
Hex Width9/16"
Material Grade/classUngraded
Material TypeAluminum
Overall Height1.063"
ProfileHigh Crown Flattened Head
RemovableYes
Thread Fit2B

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)2.79
Ship width (cm)1.27
HS code7616107030
Country of OriginUS

Product Variants

ProductModelThread SizeHeightThread DepthFinishThread DirectionThread TypeHardnessPrice
APPROVED VENDOR Z0326-ALU Acorn Nut Aluminium 3/8-16 15/32 Inch Diameter | AB4ZXJ 20W408 Z0326-ALU3/8"-160.781"15/32"PlainRight HandCoarseRockwell B85€16.24
APPROVED VENDOR Z0327-ALU Acorn Nut Aluminium 3/8-16 3/4 Inch Diameter | AB4ZXK 20W409 Z0327-ALU3/8"-161.063"3/4"PlainRight HandCoarseRockwell B85€17.50
APPROVED VENDOR Z0328-ALU Acorn Nut Aluminium 3/8-16 1 Inch Diameter | AB4ZXL 20W410 Z0328-ALU3/8"-161 5/16"1"PlainRight HandCoarseRockwell B85€16.35
APPROVED VENDOR Z0329-ALU Acorn Nut Aluminium 3/8-16 1-1/4 Inch Diameter | AB4ZXM 20W411 Z0329-ALU3/8"-161 9/16"1 1/4"PlainRight HandCoarseRockwell B85€21.04
APPROVED VENDOR Z0330-ALU Acorn Nut Aluminium 3/8-16 15/32 Inch Diameter | AB4ZXN 20W412 Z0330-ALU3/8"-160.781"15/32"PlainRight HandCoarseRockwell B85€15.66
APPROVED VENDOR Z0332-ALU Acorn Nut Aluminium 3/8-16 1 Inch Diameter | AB4ZXQ 20W414 Z0332-ALU3/8"-161 5/16"1"PlainRight HandCoarseRockwell B85€19.86
APPROVED VENDOR Z0333-ALU Acorn Nut Aluminium 3/8-16 1-1/4 Inch Diameter | AB4ZXR 20W415 Z0333-ALU3/8"-161 9/16"1 1/4"PlainRight HandCoarseRockwell B85€17.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR Z0331-ALU Acorn Nut, 3/8 In - 16 Thread Size, High Crown, 3/4 In Thread Dep., 1.063 In Ht., 9/16 In Wd.
€13.96 /unit