Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR XPR18 Replacement Bulb F/18v Flashlights - Pack Of 2 | AE9UPJ 6MKP2

APPROVED VENDOR XPR18 Replacement Bulb F/18v Flashlights - Pack Of 2

Item: AE9UPJ Model: XPR18Cross Ref: 6MKP2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.85 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Replacement Bulb
Lamp TypeXenon
Voltage18V DC
Wattage10.6 W
Compatible With BrandUniversal
Lamp Life150 hrs.
Lighting TechnologyXenon
Power Consumption10.6 W
Product TypeReplacement Bulb

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)7.87
Ship length (cm)10.92
Ship width (cm)8.89
HS code8539293020
Country of OriginJP

Product Variants

ProductModelVoltageWattageLamp TypePkg. Qty.Price
APPROVED VENDOR XPR12 Replacement Bulb F/12v Flashlights - Pack Of 2 | AE9UPG 6MKP0 XPR1212V8.4 WXenon2€8.22
APPROVED VENDOR XPR14 Replacement Bulb F/14.4v Flashlights - Pack Of 2 | AE9UPH 6MKP1 XPR1414.4V10.1 WXenon2€8.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR XPR18 Replacement Bulb F/18v Flashlights - Pack Of 2
€7.85 /pack