Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR WWG7005051000 Keystock Undersized 1m L 5 x 5mm | AE6NCG 5UB40

APPROVED VENDOR WWG7005051000 Key Stock, Undersized, SS, 5 mmx5 mm Size, 1m Lg., Plain

Item: AE6NCG Model: WWG7005051000Cross Ref: 5UB40
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKey Stock
FinishPlain
HardnessRockwell B80
Height5 mm
Length1m
Length Tolerance-0.005 mm
MaterialStainless Steel
Size5 mm x 5 mm
System Of MeasurementMetric
Tensile Strength35000 psi
Thickness Tolerance-0.03 mm
TypeUndersized
Width5 mm
ApplicationMake Your Own Key
FeaturesMildly Magnetic
Material Grade/class18-8
Product TypeUndersized Key Stock
Rockwell HardnessHRB 82
Width Tolerance+0.000, -0.075 mm

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)0.51
Ship length (cm)100.08
Ship width (cm)0.51
HS code7222200000
Country of OriginUS

Product Variants

ProductModelHeightLength ToleranceHardnessTensile StrengthThickness ToleranceTypeMaterialFinishPrice
APPROVED VENDOR WWG700125012572 Keystock Undersized 1/8 x 1/8 Inch 72 Inch Length | AD7JTK 4ETL7 WWG7001250125721/8"-0.25" to +0.25"Rockwell B8670000 psi-UndersizedStainless SteelPlain€22.09
RFQ
APPROVED VENDOR WWG700187018772 Keystock Undersized 3/16 x 3/16 Inch 72 Inch Length | AD7JTL 4ETL8 WWG7001870187723/16"-0.25" to +0.25"Rockwell B8670000 psi-UndersizedStainless SteelPlain€32.20
RFQ
APPROVED VENDOR WWG700250025072 Keystock Undersized 1/4 x 1/4 Inch 72 Inch Length | AD7JTM 4ETL9 WWG7002500250721/4"-0.25" to +0.25"Rockwell B8670000 psi-UndersizedStainless SteelPlain€43.55
RFQ
APPROVED VENDOR WWG700312031272 Keystock Undersized 5/16 x 5/16 Inch 72 Inch Length | AD7JTN 4ETN1 WWG7003120312725/16"-0.25" to +0.25"Rockwell B8670000 psi-UndersizedStainless SteelPlain€57.87
RFQ
APPROVED VENDOR WWG700375037572 Keystock Undersized 3/8 x 3/8 Inch 72 Inch Length | AD7JTP 4ETN2 WWG7003750375723/8"-0.25" to +0.25"Rockwell B8670000 psi-UndersizedStainless SteelPlain€72.08
RFQ
APPROVED VENDOR WWG700437043772 Keystock Undersized 7/16 x 7/16 Inch 72 Inch Length | AD7JTQ 4ETN3 WWG7004370437727/16"-0.25" to +0.25"Rockwell B8670000 psi-UndersizedStainless SteelPlain€111.35
RFQ
APPROVED VENDOR WWG700500050072 Keystock Undersized 1/2 x 1/2 Inch 72 Inch Length | AD7JTR 4ETN4 WWG7005000500721/2"-0.25" to +0.25"Rockwell B8670000 psi-UndersizedStainless SteelPlain€120.85
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG7005051000 Key Stock, Undersized, SS, 5 mmx5 mm Size, 1m Lg., Plain
€40.85 /unit