Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR WWG-37006 Machine Key Oversized 1 1/2 L Pk5 | AE7CBH 5WU67

APPROVED VENDOR WWG-37006 Machine Key, Oversized, 3/8 In Square, 1 1/2 In Lg., Steel, 5 Pk

Item: AE7CBH Model: WWG-37006Cross Ref: 5WU67
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.07 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Key
End TypeRound Spacer
FinishPlain
HardnessRockwell B85
Length1 1/2"
Length Tolerance-0.03"
MaterialSteel
Square3/8"
System Of MeasurementImperial
Tensile Strength64000 psi
Thickness Tolerance+0.002"
TypeOversized
ApplicationHold Pulleys And Gears On Transmission Shafts
End ProfileRound
Head Height3/8"
Height3/8"
Key ShapeRound
Key TypeOversized
Material Grade/classGrade 1018, Grade 1045
Product TypeOversized Machine Key
Rockwell HardnessB85
StandardsROHS COMPLIANT
Width3/8"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)6.35
Ship length (cm)20.32
Ship width (cm)6.35
HS code7318240000
Country of OriginUS

Product Variants

ProductModelMaterialFinishLength ToleranceThickness ToleranceTensile StrengthTypePkg. Qty.Price
APPROVED VENDOR WWG-37004 Machine Key Oversized 1 L Pk5 | AE7CBF 5WU63 WWG-37004SteelPlain-0.03"+0.002"64000 psiOversized5€18.15
APPROVED VENDOR WWG-37005 Machine Key Oversized 1 1/4 L Pk5 | AE7CBG 5WU65 WWG-37005SteelPlain-0.03"+0.002"64000 psiOversized5€26.52
APPROVED VENDOR WWG-37007 Machine Key Oversized 2 L Pk5 | AE7CBJ 5WU69 WWG-37007SteelPlain-0.03"+0.002"64000 psiOversized5€24.73
APPROVED VENDOR WWG-37008 Machine Key Oversized 2 1/2 L Pk5 | AE7CBL 5WU71 WWG-37008SteelPlain-0.03"+0.002"64000 psiOversized5€32.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG-37006 Machine Key, Oversized, 3/8 In Square, 1 1/2 In Lg., Steel, 5 Pk
€15.07 /pack