Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 54TN58 Socket Bit, 1/2 Inch Drive Size, Torx Tip, T25 Tip Size, 2 1/4 Inch Length, Torx | CV2ABW

WESTWARD 54TN58 Socket Bit, 1/2 Inch Drive Size, Torx Tip, T25 Tip Size, 2 1/4 Inch Length, Torx

Item: CV2ABW Model: 54TN58
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Bit
Category TypeSocket Bits
Drive Size1/2"
FinishChrome
For Screw TypeTorx
Impact RatedNo
Insert Length1/2"
InsulatedNo
LockingNo
Magnetized TipNo
MaterialAlloy Steel
Measurement TypeTorx
Non SparkingNo
Non-sparkingNo
Number Of Points6
Overall Length2 1/4"
Replaceable InsertNo
SizeT25
Socket DepthStandard
Tether StyleNot Tether Capable
Tip Sizet25
Tip StyleTorx
StandardsCAMCAR TMF702

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDrive SizeTip StyleFinishOverall LengthTip SizeMeasurement TypeFor Screw TypeInsert LengthPrice
WESTWARD 20WZ92 Socket Bit 1/4 Inch Drive Size T8 Torx(R) | AG9MHN 20WZ921/4"TorxChrome Plated1 3/8"-TorxTorx63/64"€8.03
WESTWARD 53YV79 Socket Bit, SAE, Hex, Tip Size 3/16" | AX3MFW 53YV793/8"HexFull Polish1 3/4"3/16"-Hex7/8"€5.73
WESTWARD 54TL89 Socket Bit, SAE, Hex, Tip Size 1/4" | AX3MHY 54TL891/4"HexPolish Chrome1 1/2"1/4"-Hex5/8"€7.41
WESTWARD 54TM01 Socket Bit, Metric, Hex, Tip Size 1/4" | AX3MKC 54TM011/4"HexPolish Chrome4 3/4"1/4"-Hex3 7/8"€6.05
WESTWARD 54TM97 Socket Bit, Metric, Hex, Tip Size 14mm | AX3MKF 54TM971/2"HexFull Polish2 1/4"14 mmMetricHex1/2"€7.75
WESTWARD 54TL56 Socket Bit, SAE, Hex, Tip Size 1/8" | AX3MMC 54TL563/8"HexPolish Chrome1 3/4"1/8"-Hex3/4"€8.36
WESTWARD 54TM95 Socket Bit, Metric, Hex, Tip Size 10mm | AX3MMZ 54TM951/2"HexFull Polish2 1/4"10 mmMetricHex1/2"€6.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 54TN58 Socket Bit, 1/2 Inch Drive Size, Torx Tip, T25 Tip Size, 2 1/4 Inch Length, Torx
€6.92 /unit