Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR WWG-37002 Machine Key Oversized 3/4 L Pk5 | AE7CBD 5WU59

APPROVED VENDOR WWG-37002 Machine Key, Oversized, 3/16 In Square, 3/4 In Lg., Steel, 5 Pk

Item: AE7CBD Model: WWG-37002Cross Ref: 5WU59
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Key
End TypeRound Spacer
FinishPlain
HardnessRockwell B85
Length3/4"
Length Tolerance-0.03"
MaterialSteel
Square3/16"
System Of MeasurementImperial
Tensile Strength64000 psi
Thickness Tolerance+0.002"
TypeOversized
ApplicationHold Pulleys And Gears On Transmission Shafts
End ProfileRound
Height3/16"
Key ShapeRound
Key TypeOversized
Material Grade/classGrade 1018, Grade 1045
Product TypeOversized Machine Key
Rockwell HardnessB50
StandardsROHS COMPLIANT
Width3/16"
Width Tolerance+0.002/-0"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)6.35
Ship length (cm)20.32
Ship width (cm)6.35
HS code7318240000
Country of OriginTW

Product Variants

ProductModelMaterialFinishLength ToleranceThickness ToleranceTensile StrengthTypePkg. Qty.Price
APPROVED VENDOR WWG-37003 Machine Key Oversized 1 1/2 L Pk5 | AE7CBE 5WU61 WWG-37003SteelPlain-0.03"+0.002"64000 psiOversized5€33.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG-37002 Machine Key, Oversized, 3/16 In Square, 3/4 In Lg., Steel, 5 Pk
€27.26 /unit