HELICOIL 1694-18 Complete Reference Gage, UNF, 3B, 1-1/8-12 Thread Size | CH3UPZ

HELICOIL 1694-18 Complete Reference Gage, UNF, 3B, 1-1/8-12 Thread Size

Item: CH3UPZ Model: 1694-18
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Plug Gage
Thread Size1 1/8"-12
Thread TypeFine
Type3B

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)4.13
Ship length (cm)17.78
Ship width (cm)4.13
Country of OriginUS

Product Variants

ProductModelThread TypeTypePrice
HELICOIL 1694-02 Complete Reference Gage, UNF, 3B, 2-64 Thread Size | CH3UPP 1694-02Fine3B-
RFQ
HELICOIL 1694-03 Complete Reference Gage, UNF, 3B, 3-56 Thread Size | CH3UPQ 1694-03Fine3B-
RFQ
HELICOIL 1694-04 Complete Reference Gage, UNF, 3B, 4-48 Thread Size | CH3UPR 1694-04Fine3B-
RFQ
HELICOIL 1694-06 Complete Reference Gage, UNF, 3B, 6-40 Thread Size | CH3UPT 1694-06Fine3B-
RFQ
HELICOIL 1694-10 Complete Reference Gage, UNF, 3B, 5/8-18 Thread Size | CH3UPU 1694-10Fine3B-
RFQ
HELICOIL 1694-12 Complete Reference Gage, UNF, 3B, 3/4-16 Thread Size | CH3UPV 1694-12Fine3B-
RFQ
HELICOIL 1694-14 Complete Reference Gage, UNF, 3B, 7/8-14 Thread Size | CH3UPW 1694-14Fine3B-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 1694-18 Complete Reference Gage, UNF, 3B, 1-1/8-12 Thread Size