Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR WWG-37001 Machine Key Oversized 1/2 L Pk5 | AE7CBC 5WU57

APPROVED VENDOR WWG-37001 Machine Key, Oversized, 3/16 In Square, 1/2 In Lg., Steel, 5 Pk

Item: AE7CBC Model: WWG-37001Cross Ref: 5WU57
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.53 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Key
End TypeSquare
FinishPlain
HardnessRockwell B85
Length1/2"
Length Tolerance-0.03"
MaterialSteel
Square3/16"
System Of MeasurementImperial
Tensile Strength64000 psi
Thickness Tolerance+0.002"
TypeOversized
ApplicationHold Pulleys And Gears On Transmission Shafts
End ProfileSquare
Head Height3/16"
Height3/16"
Key ShapeStraight
Key TypeOversized
Material Grade/classGrade 1018, Grade 1045
Product TypeOversized Machine Key
Rockwell HardnessB50
StandardsROHS COMPLIANT
Width3/16"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)6.35
Ship length (cm)20.32
Ship width (cm)6.35
HS code7318240000
Country of OriginUS

Product Variants

ProductModelMaterialFinishLength ToleranceThickness ToleranceTensile StrengthTypePkg. Qty.Price
APPROVED VENDOR WWG-35236 Machine Key Oversized Steel 1/2 L - Pack Of 10 | AE7AEN 5WE99 WWG-35236SteelPlain-0.03"+0.002"64000 psiOversized10€10.03
APPROVED VENDOR WWG-35237 Machine Key Oversized Steel 3/4 L - Pack Of 10 | AE7CAC 5WU11 WWG-35237SteelPlain-0.03"+0.002"64000 psiOversized10€8.55
APPROVED VENDOR WWG-35238 Machine Key Oversized Steel 1 L - Pack Of 10 | AE7CAD 5WU13 WWG-35238SteelPlain-0.03"+0.002"64000 psiOversized10€9.97
APPROVED VENDOR WWG-35239 Machine Key Oversized Steel 1 1/4 L - Pack Of 10 | AE7CAE 5WU15 WWG-35239SteelPlain-0.03"+0.002"64000 psiOversized10€10.09
APPROVED VENDOR WWG-35240 Machine Key Oversized Steel 1 1/2 L - Pack Of 10 | AE7CAF 5WU17 WWG-35240SteelPlain-0.03"+0.002"64000 psiOversized10€10.34
APPROVED VENDOR WWG-35241 Machine Key Oversized Steel 1 3/4 L - Pack Of 10 | AE7CAG 5WU19 WWG-35241SteelPlain-0.03"+0.002"64000 psiOversized10€13.51
APPROVED VENDOR WWG-35242 Machine Key Oversized Steel 2 L - Pack Of 10 | AE7CAH 5WU21 WWG-35242SteelPlain-0.03"+0.002"64000 psiOversized10€13.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG-37001 Machine Key, Oversized, 3/16 In Square, 1/2 In Lg., Steel, 5 Pk
€13.53 /pack