Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR WWG-32017 Machine Key Square End - Pack Of 25 | AE7CCF 5WU97

APPROVED VENDOR WWG-32017 Machine Key, Undersized, 13/64 In Square, 18 mm Lg., Steel, 25 Pk

Item: AE7CCF Model: WWG-32017Cross Ref: 5WU97
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Key
End TypeSquare
FinishPlain
HardnessRockwell C15
Length18 mm
Length Tolerance-0.2 mm
MaterialSteel
Square13/64"
System Of MeasurementImperial/Metric
Tensile Strength91000 psi
Thickness Tolerance+0.03 mm
TypeUndersized
ApplicationHold Pulleys And Gears On Transmission Shafts
End ProfileSquare
Head Height5 mm
Height5 mm
Key ShapeStraight
Key TypeUndersized
Material Grade/classUngraded
Product TypeUndersized Machine Key
Rockwell HardnessC15
StandardsROHS COMPLIANT
Width5 mm
Width Tolerance+0.000, -0.030 mm

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.81
Ship length (cm)20.32
Ship width (cm)3.81
HS code7318240000
Country of OriginUS

Product Variants

ProductModelMaterialFinishLength ToleranceThickness ToleranceTensile StrengthTypePkg. Qty.Price
APPROVED VENDOR WWG-32015 Machine Key Square End - Pack Of 25 | AE7CCD 5WU93 WWG-32015SteelPlain-0.2 mm+0.03 mm91000 psiUndersized25€26.20
APPROVED VENDOR WWG-32016 Machine Key Square End - Pack Of 25 | AE7CCE 5WU95 WWG-32016SteelPlain-0.2 mm+0.03 mm91000 psiUndersized25€38.46
APPROVED VENDOR WWG-32018 Machine Key Square End - Pack Of 25 | AE7CCG 5WU99 WWG-32018SteelPlain-0.2 mm+0.03 mm91000 psiUndersized25€20.05
APPROVED VENDOR WWG-32019 Machine Key Square End - Pack Of 25 | AE7CMZ 5WY11 WWG-32019SteelPlain-0.2 mm+0.03 mm91000 psiUndersized25€25.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG-32017 Machine Key, Undersized, 13/64 In Square, 18 mm Lg., Steel, 25 Pk
€44.21 /unit