Flat Shipping

Flat Shipping at €24.99 + VAT

ARROW TR550 Glue Gun Lever Feed 40 Watt | AD2LMW 3RAZ6

ARROW FASTENER TR550 Glue Gun Lever Feed 40 Watt

Item: AD2LMW Model: TR550Cross Ref: 3RAZ6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlue Gun
Glue Stick Capacity1/2"
Operating Temp.380°F
Tool Length7 1/2"
Tool Weight0.7 lbs.
TypeProfessional
Wattage40 W
Compatible FormatSmooth Sticks
Compatible Glue Stick Diameter1/2"
FeaturesDurable Glue Gun, Handy Retractable Stand, Heavy Duty, Integrated Dual Purpose Drip Tray, Removable Precision Nozzle, Self Limiting Heat Chamber
For Use WithAP10-4, AP5, BSS6-4
IncludesDual Purpose Drip Tray, Retractable Stand
Maximum Operating Temperature380°F
Operation StyleFinger Trigger
Output Rate0.92 lbs./hr.
Power SourceCorded
SeriesTR550 Series
StandardsUL
Temperature Set Points380°F
Voltage120V

Shipping Info:

Ship weight (kg) 0.3465
Ship height (cm)6.35
Ship length (cm)25.91
Ship width (cm)17.27
HS code8479899899
Country of OriginCN

Product Details:

    • Characteristics: Non-Drip Nozzle, Heavy Duty Circuitry

Product Variants

ProductModelTool WeightTool LengthTypeOperating Temp.Glue Stick CapacityWattageFeedPrice
ARROW TR400 Glue Gun Trigger Feed 40 Watt | AD2LMX 3RAZ7 TR4000.5 lbs.7 1/4"Light Duty375°F1/2"40 WTrigger€26.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARROW FASTENER TR550 Glue Gun Lever Feed 40 Watt
€44.78 /unit