Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR GIB-0500-4500 Machine Key Tapered Plain 4 1/2 L | AE6ZRN 5WB73

APPROVED VENDOR WWG-0500-4500GB Machine Key, Tapered Gib Head, 1/2 In Square, 4 1/2 In Lg., Steel

Item: AE6ZRN Model: WWG-0500-4500GBCross Ref: 5WB73
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Key
End TypeTapered Gib
FinishPlain
HardnessRockwell B85
Head Height3/4"
Length4 1/2"
Length Tolerance-0.1"
MaterialSteel
Square1/2"
System Of MeasurementImperial
Taper Per Feet1/8"
Tensile Strength64000 psi
Thickness Tolerance+0.002"
TypeTapered Gib Head
ApplicationHold Pulleys And Gears On Transmission Shafts
End ProfileTapered Gib
FeaturesTapers 1/8" per ft
Height1/2"
Key ShapeGib Head
Key TypeBilateral
Material Grade/classUngraded
Product TypeGib Head Key
Rockwell HardnessB85
Width1/2"
Width Tolerance+0/-0.002"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)2.54
HS code7318240000
Country of OriginUS

Product Variants

ProductModelMaterialFinishLength ToleranceHead HeightTaper Per FeetThickness ToleranceTensile StrengthPrice
APPROVED VENDOR GIB-0500-2000 Machine Key Tapered Plain 2 L | AE6ZRG 5WB63 WWG-0500-2000GBSteelPlain-0.1"3/4"1/8"+0.002"64000 psi€11.63
APPROVED VENDOR GIB-0500-2500 Machine Key Tapered Plain 2 1/2 L | AE6ZRH 5WB65 WWG-0500-2500GBSteelPlain-0.1"3/4"1/8"+0.002"64000 psi€12.40
APPROVED VENDOR GIB-0500-3000 Machine Key Tapered Plain 3 L | AE6ZRJ 5WB67 WWG-0500-3000GBSteelPlain-0.1"3/4"1/8"+0.002"64000 psi€14.64
APPROVED VENDOR GIB-0500-3500 Machine Key Tapered Plain 3 1/2 L | AE6ZRK 5WB69 WWG-0500-3500GBSteelPlain-0.1"3/4"1/8"+0.002"64000 psi€25.96
APPROVED VENDOR GIB-0500-4000 Machine Key Tapered Plain 4 L | AE6ZRL 5WB71 WWG-0500-4000GBSteelPlain-0.1"3/4"1/8"+0.002"64000 psi€18.12
APPROVED VENDOR GIB-0500-5000 Machine Key Tapered Plain 5 L | AE6ZRP 5WB75 WWG-0500-5000GBSteelPlain-0.1"3/4"1/8"+0.002"64000 psi€14.55
APPROVED VENDOR GIB-0500-5500 Machine Key Tapered Plain 5 1/2 L | AE6ZRQ 5WB77 WWG-0500-5500GBSteelPlain-0.1"3/4"1/8"+0.002"64000 psi€31.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG-0500-4500GB Machine Key, Tapered Gib Head, 1/2 In Square, 4 1/2 In Lg., Steel
€27.08 /unit