Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5NNH9 Rivet Nut Flush Zinc 6-23 x 0.403 - Pack Of 50 | AE4WXP

APPROVED VENDOR U69155.013.0080 Rivet Nut, 6-32 Thread Size, Steel, 0.423 In Lg., 0.02 In To 0.08 In Grip Rng, Flush, Open, 50 Pk

Item: AE4WXP Model: U69155.013.0080Cross Ref: 5NNH9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.04 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRivet Nut
Body Dia.0.249"
Drill Size1/4"
End TypeOpen
FinishZinc Plated
Flange Dia.0.295"
Grip Range0.02" to 0.08"
Head Height0.018"
Length0.423"
MaterialSteel
Rivet TypeFlush
System Of MeasurementImperial
Thread Size#6-32
Body Length27/64"
Drill Bit Size1/4"
Flange Diameter0.295"
Flange StyleFlush
Flange Thickness0.018"
Insert Diameter1/4"
Maximum Hole Diameter1/4"
Maximum Material Thickness2/25"
Minimum Material Thickness0.02"
Overall Length27/64"
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.0842
Ship height (cm)1.27
Ship length (cm)5.33
Ship width (cm)16.51
HS code7318190000
Country of OriginCN

Product Variants

ProductModelThread SizeRivet TypeFlange Dia.Drill SizeHead HeightFinishGradePkg. Qty.Price
APPROVED VENDOR 5NNF5 Rivet Nut Flanged Zinc 10-24 x 0.531 - Pack Of 100 | AE4WWN U69136.019.0080#10-24Flanged13/32"1/4"0.038"Zinc Plated-100€17.95
APPROVED VENDOR 5NNF7 Rivet Nut Flanged Zinc 3/8-16 x 0.938 - Pack Of 20 | AE4WWQ U69136.037.02003/8"-16Flanged25/32"1/2"0.088"Zinc Plated-20€13.42
APPROVED VENDOR 5NNF8 Rivet Nut Flanged Zinc 5/16-18 x 0.75 - Pack Of 25 | AE4WWR U69136.031.01255/16"-18Flanged0.665"Z1/16"Zinc Plated-25€12.87
APPROVED VENDOR 5NNF9 Rivet Nut Flanged Zinc 3/8-16 x 0.844 - Pack Of 25 | AE4WWT U69136.037.01153/8"-16Flanged25/32"1/2"0.088"Zinc Plated-25€14.99
APPROVED VENDOR 5NNG3 Rivet Nut Flanged Zinc 1/4-20 x 0.590 - Pack Of 40 | AE4WWX U69136.025.01381/4"-20Flanged0.475"Q0.06"Zinc Plated-40€14.14
APPROVED VENDOR 5NNG4 Rivet Nut Flanged Zinc 1/4-20 x 0.750 - Pack Of 40 | AE4WWY U69136.025.02001/4"-20Flanged0.475"Q0.058"Zinc Plated-40€15.98
APPROVED VENDOR 5NNG7 Rivet Nut Flanged Zinc 8-32 x 0.500 - Pack Of 50 | AE4WXB U69136.016.0120#8-32Flanged0.357"#20.032"Zinc Plated-50€25.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U69155.013.0080 Rivet Nut, 6-32 Thread Size, Steel, 0.423 In Lg., 0.02 In To 0.08 In Grip Rng, Flush, Open, 50 Pk
€22.04 /pack