Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR RTI245 Screw Thread Cutting 8-32 x 3/8 Inch Length - Pack Of 100 | AA9WUC 1HA17

APPROVED VENDOR U67021.016.0037 Thread Cutting Screw, 8-32 Thread Size, Steel, 0.096 In To 0.11 In Head Ht., 3/8 In Lg., 100 Pk

Item: AA9WUC Model: U67021.016.0037Cross Ref: 1HA17
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Cutting Screw
Drive Size1/4"
Drive TypeSlotted
FinishZinc Plated
Head Dia.0.312"
Head Height0.096" to 0.11"
Head TypeHex Washer
Length3/8"
MaterialSteel
System Of MeasurementImperial
Thread Size#8-32
TypeThread Cutting
DriveSlotted
Fastener Length3/8"
Head Width0.312"
PointThread Cutting
Tapping Screw TypeF

Shipping Info:

Ship weight (kg) 0.166
Ship height (cm)4.83
Ship length (cm)4.83
Ship width (cm)4.83
HS code7318141060
Country of OriginCN

Product Variants

ProductModelThread SizeDrive SizeHead TypeDrive TypeMaterialFinishPkg. Qty.Price
APPROVED VENDOR RTI246 Screw Thread Cutting 8-32 x 1/2 Inch Length - Pack Of 100 | AA9WUD 1HA18 U67021.016.0050#8-321/4"Hex WasherSlottedSteelZinc Plated100€11.26
APPROVED VENDOR RTI247 Screw Thread Cutting 10-24 x 1/2 Inch - Pack Of 100 | AA9WUE 1HA20 U67021.019.0050#10-245/16"Hex WasherSlottedSteelZinc Plated100€14.32
APPROVED VENDOR RTI248 Screw Thread Cutting 10-24 x 3/4 Inch - Pack Of 100 | AA9WUF 1HA22 U67021.019.0075#10-245/16"Hex WasherSlottedSteelZinc Plated100€17.62
APPROVED VENDOR RTI249 Screw Thread Cutting 1/4-20 x 1/2 Inch - Pack Of 50 | AA9WUG 1HA24 U67021.025.00501/4"-203/8"Hex WasherSlottedSteelZinc Plated50€11.63
APPROVED VENDOR RTI250 Screw Thread Cutting 1/4-20 x 3/4 Inch - Pack Of 50 | AA9WUH 1HA25 U67021.025.00751/4"-203/8"Hex WasherSlottedSteelZinc Plated50€14.96
APPROVED VENDOR RTI251 Screw Thread Cutting 1/4-20 x 1 Inch Length - Pack Of 25 | AA9WUJ 1HA26 U67021.025.01001/4"-203/8"Hex WasherSlottedSteelZinc Plated25€10.04
APPROVED VENDOR RTI252 Screw Thread Cutting 1/4-20 x 1 1/2 L - Pack Of 25 | AA9WUK 1HA27 U67021.025.01501/4"-203/8"Hex WasherSlottedSteelZinc Plated25€12.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U67021.016.0037 Thread Cutting Screw, 8-32 Thread Size, Steel, 0.096 In To 0.11 In Head Ht., 3/8 In Lg., 100 Pk
€13.81 /unit