T&S B-0230-U18 Wall Mount Mixing Faucet, 8 Inch, 18 Inch Swing Nozzle | CL6UXM

T&S B-0230-U18 Wall Mount Mixing Faucet, 8 Inch, 18 Inch Swing Nozzle

Item: CL6UXM Model: B-0230-U18
In Stock

Get it by Friday, Jun 13

€443.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Body MountWall
Body Size8"
Cartridge Spindle Size1/4"
Cartridge Spindle TypeTurn Compression
FeatureUltrarinse
Handle TypeLever
InletAdjustable Centers
MaterialBrass
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
Multiple Flow RatesMultiple Flow Rates
Nozzle Flow9.73 GPM
Nozzle Outlet TypeLaminar Flow Device
Nozzle TypeSwivel

Shipping Info:

Ship weight (kg) 3.9645
Ship height (cm)69.85
Ship length (cm)9.86
Ship width (cm)30.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-0230-U18 Wall Mount Mixing Faucet, 8 Inch, 18 Inch Swing Nozzle
€443.63 /unit