Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5NNT2 Nut Insert Zinc Plated 1/4-20 - Pack Of 50 | AE4XAH

APPROVED VENDOR U64060.025.0001 Nut Insert, 1/4 In - 20 Thread Size, Steel, 0.482 In Lg., 0.372 In Body Dia., 0.391 In Hole Size, 50 Pk

Item: AE4XAH Model: U64060.025.0001Cross Ref: 5NNT2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€98.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNut Insert
Body Dia.0.372"
Drill Size25/64"
FinishZinc Plated
Grip Size0.094"
Head Dia.0.408"
Hole Size0.391"
Length0.482"
MaterialSteel
System Of MeasurementImperial
Thread Size1/4"-20

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)3.81
Ship length (cm)16.51
Ship width (cm)3.81
HS code7318190000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U64060.025.0001 Nut Insert, 1/4 In - 20 Thread Size, Steel, 0.482 In Lg., 0.372 In Body Dia., 0.391 In Hole Size, 50 Pk
€98.11 /unit