Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U55915.043.0001 Hex Locknut 316 Stainless Steel 7/16-14 - Pack Of 25 | AB8UVR 29DU42

APPROVED VENDOR U55915.043.0001 Hex Locknut, 7/16 In - 14 Thread Size, Top Lock Distorted Thread, 11/16 In Hex Wd., Gr. 316, 25 Pk

Item: AB8UVR Model: U55915.043.0001Cross Ref: 29DU42
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€127.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Locknut
ClassNot Applicable
FinishPlain
GradeGrade 316
HardnessRockwell B80-C32
Hex Width11/16"
MaterialStainless Steel
Nut Height0.463"
Nut TypeTop Lock Distorted Thread
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size7/16"-14
Thread TypeCoarse
TypeConical Top Lock
Hex TypeStandard Hex Top Lock
Lock TypeTop Lock Distorted Thread

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318160060
Country of OriginTW

Product Variants

ProductModelThread SizeHex WidthNut HeightHardnessTemp. RangeNut TypeTypeMaterialPkg. Qty.Price
APPROVED VENDOR U55915.037.0001 Hex Locknut Conical Top Lock 3/8-16 - Pack Of 50 | AB8NZV 26LH50 U55915.037.00013/8"-169/16"13/32"Rockwell B80-C32-58°F to +302°FTop Lock Distorted ThreadConical Top LockStainless Steel50€163.90
APPROVED VENDOR U55915.050.0001 Hex Locknut Conical Top Lock 1/2-13 - Pack Of 10 | AB8NZW 26LH51 U55915.050.00011/2"-133/4"37/64"Rockwell B80-C32-58°F to +302°FTop Lock Distorted ThreadConical Top LockStainless Steel10€92.21
APPROVED VENDOR U55915.025.0001 Hex Locknut 316 Stainless Steel 1/4-20 - Pack Of 50 | AB8UVP 29DU40 U55915.025.00011/4"-207/16"0.288"Rockwell B80-C32-Top Lock Distorted ThreadConical Top LockStainless Steel50€107.49
APPROVED VENDOR U55915.031.0001 Hex Locknut 316 Stainless Steel 5/16-18 - Pack Of 50 | AB8UVQ 29DU41 U55915.031.00015/16"-181/2"0.336"Rockwell B80-C32-Top Lock Distorted ThreadConical Top LockStainless Steel50€112.20
APPROVED VENDOR U55915.062.0001 Hex Locknut 316 Stainless Steel 5/8-11 - Pack Of 10 | AB8UVT 29DU44 U55915.062.00015/8"-1115/16"0.731"Rockwell B80-C32-Top Lock Distorted ThreadConical Top LockStainless Steel10€132.74
APPROVED VENDOR U55915.075.0001 Hex Locknut 316 Stainless Steel 3/4-10 - Pack Of 5 | AB8UVU 29DU45 U55915.075.00013/4"-101 1/8"0.827"Rockwell B80-C32-Top Lock Distorted ThreadConical Top LockStainless Steel5€57.20
APPROVED VENDOR U55915.087.0001 Hex Locknut 316 Stainless Steel 7/8-9 - Pack Of 5 | AB8UVV 29DU46 U55915.087.00017/8"-91 5/16"0.922"Rockwell B80-C32-Top Lock Distorted ThreadConical Top LockStainless Steel5€181.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U55915.043.0001 Hex Locknut, 7/16 In - 14 Thread Size, Top Lock Distorted Thread, 11/16 In Hex Wd., Gr. 316, 25 Pk
€127.93 /unit