Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR CLC4 Hex Nut Machine Screw 10-24 - Pack Of 100 | AB3YQR 1WB15

APPROVED VENDOR U55740.019.0001 Hex Nut, 10-24 Thread Size, SS, 1/8 In Ht., 3/8 In Wd., Gr. 316, Plain, 100 Pk

Item: AB3YQR Model: U55740.019.0001Cross Ref: 1WB15
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
FinishPlain
GradeGrade 316
Height1/8"
MaterialStainless Steel
Nut TypeMachine Screw Nut
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size#10-24
Thread TypeCoarse
Width3/8"
Yield Strength800 N/sq. mm

Shipping Info:

Ship weight (kg) 0.1291
Ship height (cm)1.02
Ship length (cm)7.87
Ship width (cm)5.33
HS code7318160060
Country of OriginTW

Product Variants

ProductModelThread SizeHeightNut TypeThread TypeThread DirectionYield StrengthMaterialGradePkg. Qty.Price
APPROVED VENDOR CLC1 Hex Nut Machine Screw 4-40 - Pack Of 100 | AB3YNE 1WA99 U55740.011.0001#4-403/32"Machine Screw NutCoarseRight Hand-Stainless SteelGrade 316100€9.61
APPROVED VENDOR CLC2 Hex Nut Machine Screw 6-32 - Pack Of 100 | AB3YQM 1WB11 U55740.013.0001#6-327/64"Machine Screw NutCoarseRight Hand-Stainless SteelGrade 316100€27.96
APPROVED VENDOR CLC3 Hex Nut Machine Screw 8-32 - Pack Of 100 | AB3YQP 1WB13 U55740.016.0001#8-321/8"Machine Screw NutCoarseRight Hand800 N/sq. mmStainless SteelGrade 316100€12.61
APPROVED VENDOR CLC5 Hex Nut Machine Screw 10-32 - Pack of 100 | AB3YQU 1WB17 U55740.019.0002#10-321/8"Machine Screw NutCoarseRight Hand800 N/sq. mmStainless SteelGrade 316100€9.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U55740.019.0001 Hex Nut, 10-24 Thread Size, SS, 1/8 In Ht., 3/8 In Wd., Gr. 316, Plain, 100 Pk
€12.04 /unit