ROBOHAND RA-7M Angular Gripper, Angular, Double, G1/8 Inch Port Size, 7, 44.4 mm Bore Size, Buna-N | CT9CGL

DESTACO RA-7M Angular Gripper, Angular, Double, G1/8 Inch Port Size, 7, 44.4 mm Bore Size, Buna-N

Item: CT9CGL Model: RA-7MCross Ref: 28WE20
In Stock

Get it by Tuesday, Jun 10

€2,150.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGripper
Action TypeDouble
Bore Size44.4 mm
Grip Force Rated Pressure100 psi
Gripping TypeAngular
Height50.8 mm
Length91.4 mm
Max. Pressure100 psi
Mfr. SeriesRA
Operating Temp. Range-30°F to +180°F
Port Size1/8"
Seal MaterialBuna N
Size7
Total Grip Force534N
TypeAngular
Air Inlet TypeNPT
Body MaterialAluminum
Finger MaterialCarbon Steel
Maximum Operating Pressure100 psi
Open Width91.4 mm
Overall Height60.3 mm
Overall Length91.4 mm
Overall Width76.2 mm

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)6.03
Ship length (cm)9.14
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelHeightPort SizeSizeTotal Grip ForceBore SizeTypeOperating Temp. RangeSeal MaterialPrice
ROBOHAND RA-7 Angular Gripper, Angular, Double, G1/8 Inch Port Size, 7, 1.75 Inch Bore Size, Buna-N | CT9CGK RA-72"g1/8"7120 lbf.1 3/4"Angular-30°F to +180°FBuna N€1,260.81
ROBOHAND RA-8 Angular Gripper, Angular, Double, G1/8 Inch Port Size, 8, 2.5 Inch Bore Size | CT9CGM RA-83"g1/8"8180 lbf.2 1/2"Angular-30°F to +180°FBuna N€1,961.09
ROBOHAND RA-8M Angular Gripper, Angular, Double, G1/8 Inch Port Size, 8, 63.5 mm Bore Size, Buna-N | CT9CGN RA-8M76.2 mmg1/8"8801N63.5 mmAngular-30°F to +180°FBuna N€1,961.09
ROBOHAND RA-10 Angular Gripper, Angular, Double, M3 Port Size, 10, 0.813 Inch Bore Size, Buna-N, Angular | CT9CGP RA-101.437"M31016 lbf.0.813"Angular-30°F to +180°FBuna N€598.21
ROBOHAND RA-5 Angular Gripper, Angular, Double, M5 Port Size, 5, 0.813 Inch Bore Size, Buna-N, Angular | CT9CGQ RA-51.187"M5520 lbf.0.813"Angular-30°F to +180°FBuna N€465.63
ROBOHAND RA-5M Angular Gripper, Angular, Double, M5 Port Size, 5, 20.6 mm Bore Size, Buna-N, Angular | CT9CGR RA-5M30.1 mmM5589N20.6 mmAngular-30°F to +180°FBuna N€232.34
ROBOHAND RA-6 Angular Gripper, Angular, Double, M5 Port Size, 6, 1.25 Inch Bore Size, Buna-N, Angular | CT9CGT RA-61.482"M5644 lbf.1 1/4"Angular-30°F to +180°FBuna N€291.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DESTACO RA-7M Angular Gripper, Angular, Double, G1/8 Inch Port Size, 7, 44.4 mm Bore Size, Buna-N
€2,150.28 /unit