Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U55080.150.0001 Hex Nut Stainless Steel 1-1/2-6 - Pack Of 5 | AB7EVZ 22UK54

APPROVED VENDOR U55080.150.0001 Hex Nut, 1 1/2 In - 6 Thread Size, SS, 1 9/32 In Ht., 2 1/4 In Wd., Gr. 316, 5 Pk

Item: AB7EVZ Model: U55080.150.0001Cross Ref: 22UK54
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€160.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
FinishPlain
GradeGrade 316
Height1 9/32"
MaterialStainless Steel
Nut TypeStandard Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1 1/2"-6
Thread TypeCoarse
Width2 1/4"
Hex Height1 9/32"
Hex TypeStandard Hex
Hex Width2 1/4"

Shipping Info:

Ship weight (kg) 2.1231
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318160060
Country of OriginTW

Product Variants

ProductModelThread SizeThread TypeHeightHardnessThread FitNut TypeThread DirectionTensile StrengthPkg. Qty.Price
APPROVED VENDOR U55080.037.0001 Hex Nut Full 3/8-16 9/16 Inch - Pack Of 50 | AB3YTV 1WB84 U55080.037.00013/8"-16Coarse21/64"Rockwell B80-C32Class 2BStandard HexRight HandNot Applicable50€13.11
APPROVED VENDOR U55080.050.0001 Hex Nut Full 1/2-13 3/4 Inch - Pack Of 25 | AB3YTY 1WB88 U55080.050.00011/2"-13Coarse7/16"Rockwell B80-C32Class 2BStandard HexRight HandNot Applicable25€12.83
APPROVED VENDOR U55080.087.0001 Hex Nut Full 7/8-9 1 5/16 Inch - Pack Of 5 | AB3YUC 1WB94 U55080.087.00017/8"-9Coarse3/4"Rockwell B80-C32Class 2BStandard HexRight HandNot Applicable5€14.92
APPROVED VENDOR U55080.100.0001 Hex Nut Full 1-8 1 1/2 Inch Width - Pack Of 5 | AB3YUE 1WB96 U55080.100.00011"-8Coarse55/64"Rockwell B80-C32Class 2BStandard HexRight HandNot Applicable5€21.56
APPROVED VENDOR 1WB98 Hex Nut Full 1 1/8-7 1 11/16 Inch Width | AB3YUG 1WB981 1/8"-7Coarse31/32"Rockwell B80-Standard HexRight Hand-1€12.35
APPROVED VENDOR U55080.112.0001 Hex Nut Stainless Steel 1-1/8-7 - Pack Of 5 | AB7EVX 22UK52 U55080.112.00011 1/8"-7Coarse31/32"--Standard HexRight Hand-5€52.93
APPROVED VENDOR U55080.125.0001 Hex Nut Stainless Steel 1-1/4-7 - Pack Of 5 | AB7EVY 22UK53 U55080.125.00011 1/4"-7Coarse1 1/16"-Class 2BStandard HexRight HandNot Applicable5€87.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U55080.150.0001 Hex Nut, 1 1/2 In - 6 Thread Size, SS, 1 9/32 In Ht., 2 1/4 In Wd., Gr. 316, 5 Pk
€160.26 /unit