Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 3140 10 12 Wye Union, Nylon, Push-to-Connect, Black, Metric, 10Pk | CJ3VMR

LEGRIS 3140 10 12 Wye Union, Nylon, Push-to-Connect, Black, Metric, 10Pk

Item: CJ3VMR Model: 3140 10 12Cross Ref: 1DEG6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€175.82 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion Y
ApplicationAir
ColorBlack
Fitting MaterialNylon
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter10 mm
Fitting Side B Connection TypePush-to-Connect
Fitting Side B Tube Outer Diameter12 mm
Fitting Side C Connection TypePush-to-Connect
Fitting Side C Tube Outer Diameter10 mm
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure290 psi
Maximum Operating Temperature176°F
Minimum Operating Temperature4°F
Overall Length57 mm
Specific Fitting ShapeWye
Standards2011/65/EC, DI: 1907/2006 (REACH), DI: 2002/95/EC (ROHS), DI: 97/23/EC (PED), ISO 14743
System Of MeasurementMetric
Vacuum Rating28 in. hg

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginFR

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 3140 10 12 Wye Union, Nylon, Push-to-Connect, Black, Metric, 10Pk
€175.82 /pack