Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U55000.050.0150 Hex Cap Screw Stainless Steel 1/2-13 x 1-1/2 - Pack Of 10 | AC8JRR 3AUE6

APPROVED VENDOR U55000.050.0150 Hex Head Cap Screw, 1/2 In - 13 Thread Size, SS, 1 1/2 In Lg., 10 Pk

Item: AC8JRR Model: U55000.050.0150Cross Ref: 3AUE6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.08 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade 316
HardnessRockwell B80
Head Height5/16"
Head TypeHex
Head Width3/4"
Length1 1/2"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length1 1/2"
Thread Size1/2"-13
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length1 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/class316
Material Quality StandardsASTM F593
Minimum Thread Length1 1/2"
Overall Length1 1/2"
Rockwell HardnessHRB80
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158055
Country of OriginTW

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U55000.050.0275 Hex Cap Screw Stainless Steel 1/2-13 x 2-3/4 - Pack Of 10 | AB7BBE 22TK92 U55000.050.0275Partially ThreadedRockwell B95Right HandHex1/2"-13Stainless SteelPlainCoarse10€26.83
APPROVED VENDOR U55000.050.0175 Hex Cap Screw Stainless Steel 1/2-13 x 1-3/4 - Pack Of 10 | AB7HNJ 23LC32 U55000.050.0175Fully ThreadedRockwell B80Right HandHex1/2"-13Stainless SteelPlainCoarse10€16.40
APPROVED VENDOR U55000.050.0200 Hex Cap Screw Stainless Steel 1/2-13 x 2 - Pack Of 10 | AB7HNK 23LC33 U55000.050.0200Partially ThreadedRockwell B80Right HandHex1/2"-13Stainless SteelPlainCoarse10€23.05
APPROVED VENDOR U55000.050.0225 Hex Cap Screw Stainless Steel 1/2-13 x 2-1/4 - Pack Of 10 | AB7HNL 23LC34 U55000.050.0225Partially ThreadedRockwell B80Right HandHex1/2"-13Stainless SteelPlainCoarse10€21.18
APPROVED VENDOR U55000.050.0250 Hex Cap Screw Stainless Steel 1/2-13 x 2-1/2 - Pack Of 10 | AB7HNM 23LC35 U55000.050.0250Partially ThreadedRockwell B80Right HandHex1/2"-13Stainless SteelPlainCoarse10€20.25
APPROVED VENDOR U55000.050.0550 Hex Cap Screw Stainless Steel 1/2-13 x 5-1/2 Pk5 | AB7VFC 24C599 U55000.050.0550Partially ThreadedRockwell B80Right HandHex1/2"-13Stainless SteelPlainCoarse5€26.47
APPROVED VENDOR U55000.050.0325 Hex Cap Screw Stainless Steel 1/2-13 x 3-1/4 Pk5 | AB7YBG 24L090 U55000.050.0325Partially ThreadedRockwell B95Right HandHex1/2"-13Stainless SteelPlainCoarse5€17.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U55000.050.0150 Hex Head Cap Screw, 1/2 In - 13 Thread Size, SS, 1 1/2 In Lg., 10 Pk
€19.08 /pack