Flat Shipping

Flat Shipping at €24.99 + VAT

CUT PRO 92730HVXXL Cut-Resistant Gloves, 2Xl, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNK

MCR SAFETY 92730HVXXL Cut-Resistant Gloves, 2Xl, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK

Item: CR2UNK Model: 92730HVXXLCross Ref: 349WL8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€108.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Ansi/isea Cut LevelA6
Base Coating CoveragePalm
Base Coating MaterialFoam Nitrile
CoatingNitrile
Coating CoveragePalm
ConstructionSeamless Knit
Cuff StyleKnit
Fda CompliantNo
FeaturesTouchscreen Compatible
Glove Coating ColorOrange
Glove Hand StyleLeft And Right Hand
Glove Length10"
Knit Material ColorOrange
Latex-freeNo
Silicone-freeNo
Size2XL
Touchscreen CompatibleYes
Glove Coating CoveragePalm
Glove Coating MaterialNitrile
Glove ConstructionSeamless Knit
StandardsANSI/ISEA 105:2016

Shipping Info:

Ship weight (kg) 1.2442
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeCoating CoverageCoating TextureCuff StyleLatex-freeKnit MaterialFinger CoverageAnsi/isea Abrasion LevelPkg. Qty.Price
CUT PRO 92730HVL Cut-Resistant Gloves, L, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNL 92730HVLLPalm-KnitNo---12€138.04
CUT PRO 92730HVM Cut-Resistant Gloves, M, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNM 92730HVMMPalm-KnitNo---12€160.41
CUT PRO 92730HVS Cut-Resistant Gloves, S, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNN 92730HVSSPalm-KnitNo---12€142.93
CUT PRO 92730HVXL Cut-Resistant Gloves, Xl, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNP 92730HVXLXLPalm-KnitNo---12€136.80
CUT PRO 92730HVXS Cut-Resistant Gloves, Xs, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNQ 92730HVXSXSPalm-KnitNo---12€138.20
CUT PRO 9399GM Cut-Resistant Glove, Extended Sleeve | CR2UNR 9399GM--------1€27.33
CUT PRO 9399GL Cut-Resistant Glove, Extended Sleeve | CR2UNT 9399GL--------1€27.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 92730HVXXL Cut-Resistant Gloves, 2Xl, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK
€108.77 /unit