Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51915.043.0001 Hex Locknet Conical Top Lock 7/16-14 - Pack Of 25 | AB8NZM 26LH43

APPROVED VENDOR U51915.043.0001 Hex Locknut, 7/16 In - 14 Thread Size, Top Lock Distorted Thread, 11/16 In Hex Wd., Gr. 18-8, 25 Pk

Item: AB8NZM Model: U51915.043.0001Cross Ref: 26LH43
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€116.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Locknut
ClassNot Applicable
FinishPlain
GradeGrade 18-8
HardnessRockwell B80-C32
Hex Width11/16"
MaterialStainless Steel
Nut Height15/32"
Nut TypeTop Lock Distorted Thread
System Of MeasurementImperial
Temp. Range-58°F to +302°F
Thread DirectionRight Hand
Thread Size7/16"-14
Thread TypeCoarse
TypeConical Top Lock
Hex Height15/32"
Hex TypeStandard Hex Top Lock
Lock TypeTop Lock Distorted Thread

Shipping Info:

Ship weight (kg) 0.2853
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318160060
Country of OriginTW

Product Variants

ProductModelThread SizeHex WidthNut HeightHardnessTemp. RangeNut TypeTypeMaterialPkg. Qty.Price
APPROVED VENDOR U51915.016.0001 Hex Locknet Conical Top Lock No.8-32 - Pack Of 50 | AB8NZH 26LH39 U51915.016.0001#8-3211/32"11/64"Rockwell B80-C32-58°F to +302°FTop Lock Distorted ThreadConical Top LockStainless Steel50€51.70
APPROVED VENDOR U51915.025.0001 Hex Locknut Conical Top Lock 1/4-20 - Pack Of 50 | AB8NZJ 26LH40 U51915.025.00011/4"-207/16"9/32"Rockwell B80-C32-58°F to +302°FTop Lock Distorted ThreadConical Top LockStainless Steel50€22.59
APPROVED VENDOR U51915.031.0001 Hex Locknet Conical Top Lock 5/16-18 - Pack Of 50 | AB8NZK 26LH41 U51915.031.00015/16"-181/2"21/64"Rockwell B80-C32-58°F to +302°FTop Lock Distorted ThreadConical Top LockStainless Steel50€28.91
APPROVED VENDOR U51915.037.0001 Hex Locknut Conical Top Lock 3/8-16 - Pack Of 50 | AB8NZL 26LH42 U51915.037.00013/8"-169/16"13/32"Rockwell B80-C32-58°F to +302°FTop Lock Distorted ThreadConical Top LockStainless Steel50€86.35
APPROVED VENDOR U51915.050.0001 Hex Locknut Conical Top Lock 1/2-13 - Pack Of 10 | AB8NZN 26LH44 U51915.050.00011/2"-133/4"37/64"Rockwell B80-C32-58°F to +302°FTop Lock Distorted ThreadConical Top LockStainless Steel10€40.31
APPROVED VENDOR U51915.062.0001 Hex Locknut Conical Top Lock 5/8-11 - Pack Of 10 | AB8NZP 26LH45 U51915.062.00015/8"-1115/16"47/64"Rockwell B80-C32-58°F to +302°FTop Lock Distorted ThreadConical Top LockStainless Steel10€61.77
APPROVED VENDOR U51915.075.0001 Hex Locknut Conical Top Lock 3/4-10 Pk5 | AB8NZQ 26LH46 U51915.075.00013/4"-101 1/8"53/64"Rockwell B80-C32-58°F to +302°FTop Lock Distorted ThreadConical Top LockStainless Steel5€65.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51915.043.0001 Hex Locknut, 7/16 In - 14 Thread Size, Top Lock Distorted Thread, 11/16 In Hex Wd., Gr. 18-8, 25 Pk
€116.03 /unit