Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51660.013.0062 Metal Screw Pan #6 5/8 Inch Length - Pack Of 100 | AB3UAP 1VE52

APPROVED VENDOR U51660.013.0062 Sheet Metal Screw, 5/8 In Lg., 0.097 In Head Ht., 0.262 In Head Dia., 6 Screw Size, Phillips, Pan, Pln, 100 Pk

Item: AB3UAP Model: U51660.013.0062Cross Ref: 1VE52
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.82 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Metal Screw
Drive Size#2
Drive TypePhillips
FinishPlain
GradeGrade 18-8
Head Dia.0.262"
Head Height0.097"
Head TypePan
Length5/8"
MaterialStainless Steel
Screw Size#6
System Of MeasurementImperial
Tip TypePointed
TypeStandard

Shipping Info:

Ship weight (kg) 0.1112
Ship height (cm)3.81
Ship length (cm)6.99
Ship width (cm)5.33
HS code7318141030
Country of OriginTW

Product Variants

ProductModelScrew SizeDrive SizePoint TypeTypeTip TypeGradeHead TypeDrive TypePkg. Qty.Price
APPROVED VENDOR 1CJG7 Metal Screw Pan #12 3 1/2 L - Pack Of 25 | AA9CTK 1CJG7#12#2AStandardPointedGrade 18-8PanPhillips25€18.15
APPROVED VENDOR U51660.008.0025 Metal Screw Pan #2 1/4 Inch Length - Pack Of 100 | AB3UAC 1VE41 U51660.008.0025#2#1-StandardPointedGrade 18-8PanPhillips100€4.00
APPROVED VENDOR U51660.008.0037 Metal Screw Pan #2 3/8 Inch Length - Pack Of 100 | AB3UAD 1VE42 U51660.008.0037#2#1-StandardPointedGrade 18-8PanPhillips100€4.36
APPROVED VENDOR U51660.011.0025 Metal Screw Pan #4 1/4 Inch Length - Pack Of 100 | AB3UAE 1VE43 U51660.011.0025#4#1-StandardPointedGrade 18-8PanPhillips100€2.68
APPROVED VENDOR U51660.011.0037 Metal Screw Pan #4 3/8 Inch Length - Pack Of 100 | AB3UAF 1VE44 U51660.011.0037#4#1-StandardPointedGrade 18-8PanPhillips100€4.83
APPROVED VENDOR U51660.011.0050 Metal Screw Pan #4 1/2 Inch Length - Pack Of 100 | AB3UAG 1VE45 U51660.011.0050#4#1-StandardPointedGrade 18-8PanPhillips100€5.15
APPROVED VENDOR 1VE46 Metal Screw Pan #4 5/8 Inch Length - Pack Of 100 | AB3UAH 1VE46#4#1AStandardPointedGrade 18-8PanPhillips100€8.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51660.013.0062 Sheet Metal Screw, 5/8 In Lg., 0.097 In Head Ht., 0.262 In Head Dia., 6 Screw Size, Phillips, Pan, Pln, 100 Pk
€8.82 /pack