Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51660.008.0037 Metal Screw Pan #2 3/8 Inch Length - Pack Of 100 | AB3UAD 1VE42

APPROVED VENDOR U51660.008.0037 Sheet Metal Screw, 3/8 In Lg., 1/16 In Head Ht., 0.162 In Head Dia., 2 Screw Size, Phillips, Pan, Pln, 100 Pk

Item: AB3UAD Model: U51660.008.0037Cross Ref: 1VE42
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Metal Screw
Drive Size#1
Drive TypePhillips
FinishPlain
GradeGrade 18-8
Head Dia.0.162"
Head Height1/16"
Head TypePan
Length3/8"
MaterialStainless Steel
Screw Size#2
System Of MeasurementImperial
Tip TypePointed
TypeStandard
DrivePhillips
Fastener Length3/8"
Head Width0.162"
Material Quality StandardsSAE J933
Minimum Head Width0.144"
Thread Size#2

Shipping Info:

Ship weight (kg) 0.0256
Ship height (cm)0.51
Ship length (cm)9.4
Ship width (cm)6.35
HS code7318141030
Country of OriginTW

Product Variants

ProductModelScrew SizeDrive SizePoint TypeTypeTip TypeGradeHead TypeDrive TypePkg. Qty.Price
APPROVED VENDOR 1CJG7 Metal Screw Pan #12 3 1/2 L - Pack Of 25 | AA9CTK 1CJG7#12#2AStandardPointedGrade 18-8PanPhillips25€18.15
APPROVED VENDOR U51660.008.0025 Metal Screw Pan #2 1/4 Inch Length - Pack Of 100 | AB3UAC 1VE41 U51660.008.0025#2#1-StandardPointedGrade 18-8PanPhillips100€4.00
APPROVED VENDOR U51660.011.0025 Metal Screw Pan #4 1/4 Inch Length - Pack Of 100 | AB3UAE 1VE43 U51660.011.0025#4#1-StandardPointedGrade 18-8PanPhillips100€2.68
APPROVED VENDOR U51660.011.0037 Metal Screw Pan #4 3/8 Inch Length - Pack Of 100 | AB3UAF 1VE44 U51660.011.0037#4#1-StandardPointedGrade 18-8PanPhillips100€4.83
APPROVED VENDOR U51660.011.0050 Metal Screw Pan #4 1/2 Inch Length - Pack Of 100 | AB3UAG 1VE45 U51660.011.0050#4#1-StandardPointedGrade 18-8PanPhillips100€5.15
APPROVED VENDOR 1VE46 Metal Screw Pan #4 5/8 Inch Length - Pack Of 100 | AB3UAH 1VE46#4#1AStandardPointedGrade 18-8PanPhillips100€8.50
APPROVED VENDOR U51660.011.0075 Metal Screw Pan #4 3/4 Inch Length - Pack Of 100 | AB3UAJ 1VE47 U51660.011.0075#4#1-StandardPointedGrade 18-8PanPhillips100€6.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51660.008.0037 Sheet Metal Screw, 3/8 In Lg., 1/16 In Head Ht., 0.162 In Head Dia., 2 Screw Size, Phillips, Pan, Pln, 100 Pk
€6.23 /unit