Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51651.016.0050 Metal Screw Hex #8 1/2 Inch Length - Pack Of 100 | AB3ZFJ 1WE41

APPROVED VENDOR U51651.016.0050 Sheet Metal Screw, 1/2 In Lg., 0.115 In Head Ht., 5/16 In Head Dia., 8 Screw Size, Slotted, Hex Washer, 100 Pk

Item: AB3ZFJ Model: U51651.016.0050Cross Ref: 1WE41
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Metal Screw
Drive TypeSlotted
FinishPlain
GradeGrade 18-8
Head Dia.5/16"
Head Height0.115"
Head TypeHex Washer
Length1/2"
MaterialStainless Steel
Screw Size#8
System Of MeasurementImperial
Tip TypePointed
TypeStandard
DriveSlotted
Fastener Length1/2"
Head Width0.312"
Material Quality StandardsSAE J933
Minimum Head Width0.285"
Thread Size#8

Shipping Info:

Ship weight (kg) 0.149
Ship height (cm)3.56
Ship length (cm)6.99
Ship width (cm)5.33
HS code7318141030
Country of OriginTW

Product Variants

ProductModelScrew SizePoint TypeThread SizeTypeTip TypeDrive SizeGradePkg. Qty.Price
APPROVED VENDOR U51651.013.0050 Metal Screw Hex #6 1/2 Inch Length - Pack Of 100 | AB3ZFC 1WE35 U51651.013.0050#6--StandardPointed5/16"Grade 18-8100€12.12
APPROVED VENDOR 1WE37 Metal Screw Hex #6 3/4 Inch Length - Pack Of 100 | AB3ZFE 1WE37#6A-StandardPointed-Grade 18-8100€16.27
APPROVED VENDOR 1WE39 Metal Screw Hex #6 1 Inch Length - Pack Of 100 | AB3ZFG 1WE39#6-----Grade 18-8100€17.68
APPROVED VENDOR 1WE43 Metal Screw Hex #8 5/8 Inch Length - Pack Of 100 | AB3ZFL 1WE43#8-----Grade 18-8100€19.24
APPROVED VENDOR U51651.016.0075 Metal Screw Hex #8 3/4 Inch Length - Pack Of 100 | AB3ZFN 1WE45 U51651.016.0075#8--StandardPointed-Grade 18-8100€10.79
APPROVED VENDOR U51651.016.0100 Metal Screw Hex, #8 Size, 1" Length, Pack of 100 | AB3ZFQ 1WE47 U51651.016.0100#8--StandardPointed-Grade 18-8100€13.33
APPROVED VENDOR 1WE49 Metal Screw Hex #8 1 1/4 L - Pack Of 100 | AB3ZFT 1WE49#8A-StandardPointed-Grade 18-8100€23.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51651.016.0050 Sheet Metal Screw, 1/2 In Lg., 0.115 In Head Ht., 5/16 In Head Dia., 8 Screw Size, Slotted, Hex Washer, 100 Pk
€22.23 /unit