Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51501.016.0001 Lock Washer External Stainless Steel #8 - Pack Of 50 | AB7KFE 23NK05

APPROVED VENDOR U51501.016.0001 Lock Washer, 8 Fits Bolt Size, Countersunk External Tooth Lock, 0.322 In O.D., 50 Pk

Item: AB7KFE Model: U51501.016.0001Cross Ref: 23NK05
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Washer
ClassNot Applicable
FinishPlain
Fits Bolt Sizes#8
GradeGrade 410
Inside Dia.0.167"
MaterialStainless Steel
Outside Dia.0.322"
System Of MeasurementImperial
Thickness0.017"
TypeCountersunk External Tooth Lock
For Screw Size#8
Inside Diameter0.167"
Maximum Thickness0.017"
Outside Diameter0.322"

Shipping Info:

Ship weight (kg) 0.0068
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318210090
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessClassTypeMaterialGradePkg. Qty.Price
APPROVED VENDOR U51501.031.0001 Lock Washer External Tooth 410 Stainless Steel 5/16" - PK 50 | AA8RHH 19NP63 U51501.031.00015/16"0.318"0.599"0.023"Not ApplicableCountersunk External Tooth LockStainless SteelGrade 41050€110.62
APPROVED VENDOR U51501.037.0001 Lock Washer External Tooth 410 Stainless Steel 3/8in - PK 50 | AA8RHJ 19NP64 U51501.037.00013/8"0.383"0.765"0.028"Not ApplicableCountersunk External Tooth LockStainless SteelGrade 41050€120.79
APPROVED VENDOR U51501.008.0001 Lock Washer External Stainless Steel #2 - Pack Of 50 | AB7KFB 23NK02 U51501.008.0001#2---Not ApplicableCountersunk External Tooth LockStainless SteelGrade 41050€7.00
APPROVED VENDOR U51501.011.0001 Lock Washer External Stainless Steel #4 - Pack Of 50 | AB7KFC 23NK03 U51501.011.0001#40.113"0.213"0.015"Not ApplicableCountersunk External Tooth LockStainless SteelGrade 41050€27.82
APPROVED VENDOR U51501.013.0001 Lock Washer External Stainless Steel #6 - Pack Of 50 | AB7KFD 23NK04 U51501.013.0001#60.14"0.289"0.017"Not ApplicableCountersunk External Tooth LockStainless SteelGrade 41050€11.96
APPROVED VENDOR U51501.019.0001 Lock Washer External Stainless Steel #10 - Pack Of 50 | AB7KFF 23NK06 U51501.019.0001#100.195"0.354"0.02"Not ApplicableCountersunk External Tooth LockStainless SteelGrade 41050€17.52
APPROVED VENDOR U51501.025.0001 Lock Washer External Stainless Steel 1/4 Inch - Pack Of 50 | AB7KFG 23NK07 U51501.025.00011/4"0.255"0.454"0.02"Not ApplicableCountersunk External Tooth LockStainless SteelGrade 41050€23.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51501.016.0001 Lock Washer, 8 Fits Bolt Size, Countersunk External Tooth Lock, 0.322 In O.D., 50 Pk
€16.45 /unit