Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON HT8SP85 | BH3PDB

EATON HT8SP85 Legend Plate, Safe, Round, Plastic, Black, 1.77 Inch Ht, 1.77 Inch Wd

Item: BH3PDB Model: HT8SP85Cross Ref: 14A130
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€8.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLegend Plate
Dia.30 mm
Field ColorBlack
LegendSafe
Legend/background ColorBlack
Operator Size30 mm
Product Height0.05"
Product Width1 1/2"
ShapeRound

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.13
Ship length (cm)2.54
Ship width (cm)3.81
HS code8536.90
Country of OriginDO

Product Variants

ProductModelLegendHeightLegend/background ColorShapePrice
EATON HT8LP76 | BH3NZK HT8LP76Blank-SilverRound€8.82
EATON HT8LP77 | BH3NZL HT8LP77Blank-RedRound€8.82
EATON HT8PP5 | BH3PAP HT8PP5On-Off--Round€6.93
EATON HT8SP19 | BH3PAQ HT8SP19Jog-BlackRound€6.81
EATON HT8SP16 | BH3PAU HT8SP16High-BlackRound€6.81
EATON HT8SP15 | BH3PAW HT8SP15Forward-BlackRound€6.87
EATON HT8SP17 | BH3PAY HT8SP17In-BlackRound€6.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HT8SP85 Legend Plate, Safe, Round, Plastic, Black, 1.77 Inch Ht, 1.77 Inch Wd
€8.13 /unit