Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51320.016.0050 Machine Screw Oval Stainless Steel 8-32 x 1/2 L - Pack Of 100 | AB9CHZ 2BE18

APPROVED VENDOR U51320.016.0050 Machine Screw, 8-32 Thread Size, SS, 1/2 In Lg., Std, Oval, 100 Pk

Item: AB9CHZ Model: U51320.016.0050Cross Ref: 2BE18
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 2A
Drive Size#2
Drive TypePhillips
FinishPlain
GradeGrade 18-8
Head Angle82°
Head Dia.0.312"
Head Height0.152"
Head TypeOval
Length1/2"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread Length1/2"
Thread Size#8-32
Thread TypeCoarse
TypeStandard Machine Screw
Dimensional StandardsASME B18.6.3
DrivePhillips
Fastener Length1/2"
Head Width0.312"
Machine Screw TypeStandard Machine Screw
Minimum Head Width0.285"
Screw Size#8
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.1368
Ship height (cm)3.18
Ship length (cm)10.16
Ship width (cm)3.18
HS code7318154000
Country of OriginTW

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Tensile StrengthThread LengthClassDrive SizePkg. Qty.Price
APPROVED VENDOR U51320.013.0025 Machine Screw Oval Stainless Steel 6-32 x 1/4 L - Pack Of 100 | AB9CGY 2BB88 U51320.013.0025#6-320.128"Coarse0.262"60000 psi1/4"Class 2A#2100€4.13
APPROVED VENDOR U51320.013.0037 Machine Screw Oval Stainless Steel 6-32 x 3/8 L - Pack Of 100 | AB9CHA 2BB90 U51320.013.0037#6-320.128"Coarse0.262"60000 psi3/8"Class 2A#2100€5.77
APPROVED VENDOR U51320.013.0050 Machine Screw Oval Stainless Steel 6-32 x 1/2 Length - PK100 | AB9CHC 2BB92 U51320.013.0050#6-320.128"Coarse0.262"60000 psi1/2"Class 2A#2100€5.50
APPROVED VENDOR U51320.013.0062 Machine Screw Oval Stainless Steel 6-32 x 5/8 L - Pack Of 100 | AB9CHE 2BB94 U51320.013.0062#6-320.128"Coarse0.262"60000 psi5/8"Class 2A#2100€5.36
APPROVED VENDOR U51320.013.0075 Machine Screw Oval Stainless Steel 6-32 x 3/4 L - Pack Of 100 | AB9CHG 2BB96 U51320.013.0075#6-320.128"Coarse0.262"60000 psi23/32"Class 2A#2100€4.99
APPROVED VENDOR U51320.013.0100 Machine Screw Oval Stainless Steel 6-32 x 1 L - Pack Of 100 | AB9CHJ 2BB98 U51320.013.0100#6-320.128"Coarse0.262"60000 psi1"Class 2A#2100€7.27
APPROVED VENDOR U51320.013.0150 Machine Screw Oval Stainless Steel 6-32 x 1 1/2l - Pack Of 100 | AB9CHQ 2BE10 U51320.013.0150#6-320.128"Coarse0.262"60000 psi1 1/2"Class 2A#2100€12.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51320.016.0050 Machine Screw, 8-32 Thread Size, SS, 1/2 In Lg., Std, Oval, 100 Pk
€12.12 /unit