Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51160.025.0002 Hex Nut Stainless Steel 1/4-28 - Pack Of 50 | AB7GGJ 22YK25

APPROVED VENDOR U51160.025.0002 Hex Nut, 1/4 In - 28 Thread Size, SS, 7/32 In Ht., 7/16 In Wd., Gr. 18-8, 50 Pk

Item: AB7GGJ Model: U51160.025.0002Cross Ref: 22YK25
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
FinishPlain
GradeGrade 18-8
Height7/32"
MaterialStainless Steel
Max. Temp.302°F
Min. Temp.-58°F
Nut TypeStandard Hex
System Of MeasurementImperial
Tensile StrengthNot Applicable
Thread DirectionRight Hand
Thread FitClass 2B
Thread Size1/4"-28
Thread TypeFine/Special
Width7/16"
ColorSilver
Hex Height7/32"
Hex TypeStandard Hex
Hex Width7/16"
Made In North AmericaNo
Material Quality StandardsASTM A307A
Reach CompliantYes
RemovableNo
Thread Pitch28"

Shipping Info:

Ship weight (kg) 0.1652
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318160060
Country of OriginTW

Product Variants

ProductModelThread SizeThread TypeHeightHardnessThread FitMax. Temp.Min. Temp.Nut TypePkg. Qty.Price
APPROVED VENDOR 1873 Hex Nut Full 3/8-16 9/16 Inch - Pack Of 100 | AB3YRC 1WB27 U51080.037.00013/8"-16Coarse21/64"Rockwell B95-C35---Standard Hex100€17.25
APPROVED VENDOR U51080.062.0001 Hex Nut Full 5/8-11 15/16 Inch - Pack Of 25 | AB3YRN 1WB44 U51080.062.00015/8"-11Coarse35/64"Rockwell B80-C32Class 2B302°F-58°FStandard Hex25€14.49
APPROVED VENDOR U51160.062.0002 Hex Nut Full 5/8-18 15/16 Inch - Pack Of 25 | AB3YRQ 1WB46 U51160.062.00025/8"-18Fine/Special35/64"Rockwell B80-C32Class 2B302°F-58°FStandard Hex25€21.48
APPROVED VENDOR U51080.075.0001 Hex Nut Full 3/4-10 1 1/8 Inch - Pack Of 20 | AB3YRT 1WB48 U51080.075.00013/4"-10Coarse41/64"Rockwell B80-C32Class 2B302°F-58°FStandard Hex20€18.70
APPROVED VENDOR U51160.087.0002 Hex Nut Full 7/8-14 1 5/16 Inch - Pack Of 5 | AB3YRX 1WB54 U51160.087.00027/8"-14Fine/Special3/4"Rockwell B80-C32---Standard Hex5€13.76
APPROVED VENDOR U51080.100.0001 Hex Nut Full 1-8 1 1/2 Inch Width - Pack Of 5 | AB3YRZ 1WB56 U51080.100.00011"-8Coarse55/64"Rockwell B80-C32Class 2B302°F-58°FStandard Hex5€15.16
APPROVED VENDOR 1WB58 Hex Nut Full 18-8 Stainless Steel 1-12 1 1/2 W | AB3YTB 1WB581"-12Fine55/64"Rockwell B80---Standard Hex1€6.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51160.025.0002 Hex Nut, 1/4 In - 28 Thread Size, SS, 7/32 In Ht., 7/16 In Wd., Gr. 18-8, 50 Pk
€4.82 /unit