Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51060.050.0150 Socket Cap Screw Flat Stainless Steel 1/2-13 x 1-1/2 - PK 10 | AE7AHJ 5WFE2

APPROVED VENDOR U51060.050.0150 Socket Head Cap Screw, 1/2 In - 13 Thread Size, Flat, 1 1/2 In Lg., 0.251 In Head Ht., Pln, 10 Pk

Item: AE7AHJ Model: U51060.050.0150Cross Ref: 5WFE2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.93 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Drive Size5/16"
Drive TypeHex Socket
FinishPlain
GradeGrade 18-8
HardnessRockwell B80-C32
Head Dia.15/16"
Head Height0.251"
Head TypeFlat
Length1 1/2"
MaterialStainless Steel
Min. Tensile Strength80000 psi
System Of MeasurementImperial
Temp. Range-65°F to +300°F
Thread DirectionRight Hand
Thread Length1 1/2"
Thread Size1/2"-13
Thread StyleFully Threaded
Thread TypeCoarse
Combined Material & Grade18-8 Stainless Steel
Countersink Angle82°
Dimensional StandardsASME B18.3
Display Qty10
Head Diameter0.938"
Material Grade/class18-8
Material Quality StandardsASTM F879
Material TypeGrade 18-8 Stainless Steel
Maximum Temperature300°F
Minimum Temperature-65°F
Minimum Thread Length1 1/2"
Screw Length1 1/2"
Tensile Strength80000 psi
Thread Fit3A

Shipping Info:

Ship weight (kg) 0.3582
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158030
Country of OriginTW

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR U51060.025.0100 Socket Cap Screw Flat Stainless Steel 1/4-20 x 1 - Pack Of 100 | AB7CXY 22TX97 U51060.025.01001/4"-20Fully Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C32100€16.71
APPROVED VENDOR U51060.025.0125 Socket Cap Screw Flt Stainless Steel 1/4-20 x 1-1/4 - PK 100 | AB7CXZ 22TX98 U51060.025.01251/4"-20Partially Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C32100€32.00
APPROVED VENDOR U51060.025.0150 Socket Cap Screw Flt Stainless Steel 1/4-20 x 1-1/2 - PK 100 | AB7CYA 22TX99 U51060.025.01501/4"-20Partially Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C32100€27.20
APPROVED VENDOR U51060.025.0175 Socket Cap Screw Flt Stainless Steel 1/4-20 x 1-3/4 - PK 100 | AB7CYB 22TY01 U51060.025.01751/4"-20Partially Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C32100€44.29
APPROVED VENDOR U51060.025.0250 Socket Cap Screw Flat Stainless Steel 1/4-20 x 2-1/2 - PK 50 | AB7CYC 22TY02 U51060.025.02501/4"-20Fully Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C3250€30.02
APPROVED VENDOR U51060.031.0050 Socket Cap Screw Flat Stainless Steel 5/16-18 x 1/2 - PK 100 | AB7CYD 22TY03 U51060.031.00505/16"-18Fully Threaded3/16"0.656"0.198"1/2"85000 psiRockwell B80-C32100€28.59
APPROVED VENDOR U51060.031.0062 Socket Cap Screw Flat Stainless Steel 5/16-18 x 5/8 - PK 100 | AB7CYE 22TY04 U51060.031.00625/16"-18Fully Threaded3/16"0.656"0.198"5/8"85000 psiRockwell B80-C32100€33.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51060.050.0150 Socket Head Cap Screw, 1/2 In - 13 Thread Size, Flat, 1 1/2 In Lg., 0.251 In Head Ht., Pln, 10 Pk
€18.93 /pack