Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51044.037.0037 Shoulder Screw Hex 5/16-18 x 3/8 Inch - Pack Of 5 | AE4RPD 5MML7

APPROVED VENDOR U51044.037.0037 Shoulder Screw, 5/16 In - 18 Thread Size, 3/8 In Shoulder Lg., 1/4 In Head Ht., Precision, 5 Pk

Item: AE4RPD Model: U51044.037.0037Cross Ref: 5MML7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€75.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoulder Screw
ClassClass 3A
Drive Size3/16"
Drive TypeHex Socket
FinishPlain
GradeGrade 18-8
HardnessRockwell B65
Head Dia.9/16"
Head Height1/4"
Head TextureKnurled
MaterialStainless Steel
Min. Tensile Strength90000 psi
Shoulder Dia.3/8"
Shoulder Length3/8"
Shoulder Length Tolerance-0.005" to +0.005"
System Of MeasurementImperial
Thread Length1/2"
Thread Size5/16"-18
TypePrecision
Head Diameter9/16"
Head TypeStandard
Heat TreatmentNo Heat Treatment
Material Quality StandardsASTM A574
Minimum Head Height6/25"
Rockwell HardnessB65
Tensile Strength80000 psi
Thread DirectionRight Hand
Thread Fit3A
Thread LockingNo
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.0936
Ship height (cm)1.78
Ship length (cm)10.16
Ship width (cm)5.08
HS code7318158030
Country of OriginUS

Product Variants

ProductModelThread SizeShoulder LengthShoulder Dia.Thread LengthShoulder Length ToleranceHead Dia.Head HeightDrive SizePkg. Qty.Price
APPROVED VENDOR U51044.031.0025 Shoulder Screw Hex 1/4-20 x 1/4 Inch - Pack Of 5 | AE4RNR 5MMK6 U51044.031.00251/4"-201/4"5/16"7/16"-0.005" to +0.005"1/2"7/32"5/32"5€5.92
APPROVED VENDOR U51044.031.0031 Shoulder Screw Hex 1/4-20 x 5/16 Inch - Pack Of 5 | AE4RNT 5MMK7 U51044.031.00311/4"-205/16"5/16"7/16"-0.005" to +0.005"1/2"7/32"5/32"5€5.75
APPROVED VENDOR U51044.031.0037 Shoulder Screw Hex 1/4-20 x 3/8 Inch - Pack Of 5 | AE4RNU 5MMK8 U51044.031.00371/4"-203/8"5/16"7/16"-0.005" to +0.005"1/2"7/32"5/32"5€35.41
APPROVED VENDOR U51044.031.0050 Shoulder Screw Hex 1/4-20 x 1/2 Inch - Pack Of 5 | AE4RNV 5MMK9 U51044.031.00501/4"-201/2"5/16"7/16"-0.005" to +0.005"1/2"7/32"5/32"5€5.96
APPROVED VENDOR U51044.031.0062 Shoulder Screw Hex 1/4-20 x 5/8 Inch - Pack Of 5 | AE4RNW 5MML0 U51044.031.00621/4"-205/8"5/16"7/16"-0.005" to +0.005"1/2"7/32"5/32"5€6.67
APPROVED VENDOR U51044.031.0075 Shoulder Screw Hex 1/4-20 x 3/4 Inch - Pack Of 5 | AE4RNX 5MML1 U51044.031.00751/4"-203/4"5/16"7/16"-0.005" to +0.005"1/2"7/32"5/32"5€30.61
APPROVED VENDOR U51044.037.0031 Shoulder Screw Hex 5/16-18 x 5/16 Inch - Pack Of 5 | AE4RPC 5MML6 U51044.037.00315/16"-185/16"3/8"1/2"-0.005" to +0.005"9/16"1/4"3/16"5€9.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51044.037.0037 Shoulder Screw, 5/16 In - 18 Thread Size, 3/8 In Shoulder Lg., 1/4 In Head Ht., Precision, 5 Pk
€75.57 /unit