Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51000.100.0250 Hex Cap Screw Stainless Steel 1-8 x 2-1/2 Pk5 | AB8BUG 25CV23

APPROVED VENDOR U51000.100.0250 Hex Head Cap Screw, 1 In - 8 Thread Size, SS, 2 1/2 In Lg., 39/64 In Head Ht., Plain, 5 Pk

Item: AB8BUG Model: U51000.100.0250Cross Ref: 25CV23
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade 18-8
HardnessRockwell B80
Head Height39/64"
Head TypeHex
Head Width1 1/2"
Length2 1/2"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length2 1/2"
Thread Size1"-8
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length2 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A2
Material Quality StandardsASTM F593
Minimum Thread Length2 1/2"
Overall Length2 1/2"
Rockwell HardnessHRB80
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.8306
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158055
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U51000.100.0900 Hex Cap Screw Stainless Steel 1-8 x 9 | AB4HDL 1YA98 U51000.100.0900Partially ThreadedRight HandHexRockwell B801"-8Stainless SteelPlainCoarse1€29.72
APPROVED VENDOR U51000.100.1000 Hex Cap Screw Stainless Steel 1-8 x 10 | AB4HDM 1YA99 U51000.100.1000Partially ThreadedRight HandHexRockwell B801"-8Stainless SteelPlainCoarse1€27.20
APPROVED VENDOR U51000.100.0350 Hex Cap Screw Stainless Steel 1-8 x 3-1/2 Pk5 | AB7BAM 22TK76 U51000.100.0350Partially ThreadedRight HandHexRockwell B801"-8Stainless SteelPlainCoarse5€49.83
APPROVED VENDOR U51000.100.0400 Hex Cap Screw Stainless Steel 1-8 x 4 Pk5 | AB7BAN 22TK77 U51000.100.0400Partially ThreadedRight HandHexRockwell B801"-8Stainless SteelPlainCoarse5€44.79
APPROVED VENDOR U51000.100.0450 Hex Cap Screw Stainless Steel 1-8 x 4-1/2 Pk5 | AB7BAP 22TK78 U51000.100.0450Partially ThreadedRight HandHexRockwell B801"-8Stainless SteelPlainCoarse5€43.11
APPROVED VENDOR U51000.100.0500 Hex Cap Screw Stainless Steel 1-8 x 5 Pk5 | AB7BAQ 22TK79 U51000.100.0500Partially ThreadedRight HandHexRockwell B801"-8Stainless SteelPlainCoarse5€62.20
APPROVED VENDOR U51000.100.0550 Hex Cap Screw Stainless Steel 1-8 x 5-1/2 Pk5 | AB7BAR 22TK80 U51000.100.0550Partially ThreadedRight HandHexRockwell B801"-8Stainless SteelPlainCoarse5€96.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51000.100.0250 Hex Head Cap Screw, 1 In - 8 Thread Size, SS, 2 1/2 In Lg., 39/64 In Head Ht., Plain, 5 Pk
€45.21 /unit