Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51000.100.0900 Hex Cap Screw Stainless Steel 1-8 x 9 | AB4HDL 1YA98

APPROVED VENDOR U51000.100.0900 Hex Head Cap Screw, 1 In - 8 Thread Size, SS, 9 In Lg.

Item: AB4HDL Model: U51000.100.0900Cross Ref: 1YA98
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade 18-8
HardnessRockwell B80
Head Height39/64"
Head TypeHex
Head Width1 1/2"
Length9"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length2 1/2"
Thread Size1"-8
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 1.0039
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158055
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U51000.100.1000 Hex Cap Screw Stainless Steel 1-8 x 10 | AB4HDM 1YA99 U51000.100.1000Partially ThreadedRight HandHexRockwell B801"-8Stainless SteelPlainCoarse1€27.20
APPROVED VENDOR U51000.100.0350 Hex Cap Screw Stainless Steel 1-8 x 3-1/2 Pk5 | AB7BAM 22TK76 U51000.100.0350Partially ThreadedRight HandHexRockwell B801"-8Stainless SteelPlainCoarse5€49.83
APPROVED VENDOR U51000.100.0400 Hex Cap Screw Stainless Steel 1-8 x 4 Pk5 | AB7BAN 22TK77 U51000.100.0400Partially ThreadedRight HandHexRockwell B801"-8Stainless SteelPlainCoarse5€44.79
APPROVED VENDOR U51000.100.0450 Hex Cap Screw Stainless Steel 1-8 x 4-1/2 Pk5 | AB7BAP 22TK78 U51000.100.0450Partially ThreadedRight HandHexRockwell B801"-8Stainless SteelPlainCoarse5€43.11
APPROVED VENDOR U51000.100.0500 Hex Cap Screw Stainless Steel 1-8 x 5 Pk5 | AB7BAQ 22TK79 U51000.100.0500Partially ThreadedRight HandHexRockwell B801"-8Stainless SteelPlainCoarse5€62.20
APPROVED VENDOR U51000.100.0550 Hex Cap Screw Stainless Steel 1-8 x 5-1/2 Pk5 | AB7BAR 22TK80 U51000.100.0550Partially ThreadedRight HandHexRockwell B801"-8Stainless SteelPlainCoarse5€96.17
APPROVED VENDOR U51000.100.0600 Hex Cap Screw Stainless Steel 1-8 x 6 Pk5 | AB7BAT 22TK81 U51000.100.0600Partially ThreadedRight HandHexRockwell B801"-8Stainless SteelPlainCoarse5€86.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51000.100.0900 Hex Head Cap Screw, 1 In - 8 Thread Size, SS, 9 In Lg.
€33.12 /unit