Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51000.056.0250 Hex Cap Screw Stainless Steel 9/16-12 x 2-1/2 Pk5 | AB7XZQ 24K938

APPROVED VENDOR U51000.056.0250 Hex Head Cap Screw, 9/16 In - 12 Thread Size, SS, 2 1/2 In Lg., Gr. 18-8, 5 Pk

Item: AB7XZQ Model: U51000.056.0250Cross Ref: 24K938
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade 18-8
HardnessRockwell B95
Head Height23/64"
Head TypeHex
Head Width13/16"
Length2 1/2"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length1 3/8"
Thread Size9/16"-12
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length2 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A2
Material Quality StandardsASTM F593
Minimum Thread Length1 3/8"
Overall Length2 1/2"
Rockwell HardnessHRB95
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.4756
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158055
Country of OriginTH

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U51000.056.0200 Hex Cap Screw Stainless Steel 9/16-12 x 2 Pk5 | AB7XZP 24K937 U51000.056.0200Fully ThreadedRockwell B95Right HandHex9/16"-12Stainless SteelPlainCoarse5€13.98
APPROVED VENDOR U51000.056.0300 Hex Cap Screw Stainless Steel 9/16-12 x 3 Pk5 | AB7XZR 24K939 U51000.056.0300Partially ThreadedRockwell B95Right HandHex9/16"-12Stainless SteelPlainCoarse5€20.44
APPROVED VENDOR U51000.056.0350 Hex Cap Screw Stainless Steel 9/16-12 x 3-1/2 Pk5 | AB7XZT 24K940 U51000.056.0350Partially ThreadedRockwell B95Right HandHex9/16"-12Stainless SteelPlainCoarse5€22.03
APPROVED VENDOR U51000.056.0400 Hex Cap Screw Stainless Steel 9/16-12 x 4 Pk5 | AB7XZU 24K941 U51000.056.0400Partially ThreadedRockwell B95Right HandHex9/16"-12Stainless SteelPlainCoarse5€25.40
APPROVED VENDOR U51000.056.0150 Hex Cap Screw Stainless Steel 9/16-12 x 1-1/2 - Pack Of 10 | AB8BTL 25CV04 U51000.056.0150Fully ThreadedRockwell B80Right HandHex9/16"-12Stainless SteelPlainCoarse10€24.01
APPROVED VENDOR U51000.056.0175 Hex Cap Screw Stainless Steel 9/16-12 x 1-3/4 - Pack Of 10 | AB8UGM 29DN55 U51000.056.0175Fully ThreadedRockwell B80Right HandHex9/16"-12Stainless SteelPlainCoarse10€35.71
APPROVED VENDOR U51000.056.0225 Hex Cap Screw Stainless Steel 9/16-12 x 2-1/4 Pk5 | AB8UGN 29DN56 U51000.056.0225Partially ThreadedRockwell B80Right HandHex9/16"-12Stainless SteelPlainCoarse5€15.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51000.056.0250 Hex Head Cap Screw, 9/16 In - 12 Thread Size, SS, 2 1/2 In Lg., Gr. 18-8, 5 Pk
€13.11 /unit