Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U49876.013.0075 Wood Screw Flat #6x3/4 L - Pack Of 100 | AB2BFE 1KY75

APPROVED VENDOR U49876.013.0075 Wood Screw, Brass, 0.279 In Head Dia., 3/4 In Lg., 2 Drive Size, 6 Screw Size, Flat, 100 Pk

Item: AB2BFE Model: U49876.013.0075Cross Ref: 1KY75
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.64 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWood Screw
Drive Size#2
Drive TypePhillips
FinishPlain
Head Angle82°
Head Dia.0.279"
Head Height0.083"
Head TypeFlat
Length3/4"
MaterialBrass
Screw Size#6
System Of MeasurementImperial
Thread StylePartially Threaded
Thread TypeCoarse
Tip TypePointed

Shipping Info:

Ship weight (kg) 0.113
Ship height (cm)4.06
Ship length (cm)6.86
Ship width (cm)6.1
HS code7415330500
Country of OriginCN

Product Variants

ProductModelScrew SizeHead HeightThread StyleHead AngleHead TypeDrive TypeFinishPkg. Qty.Price
APPROVED VENDOR U49876.011.0037 Wood Screw Flat #4x3/8 L - Pack Of 100 | AB2BEQ 1KY62 U49876.011.0037#40.067"Partially Threaded82°FlatPhillipsPlain100€15.14
APPROVED VENDOR U49876.011.0050 Wood Screw Flat #4x1/2 L - Pack Of 100 | AB2BER 1KY63 U49876.011.0050#40.067"Partially Threaded82°FlatPhillipsPlain100€16.10
APPROVED VENDOR U49876.011.0062 Wood Screw Flat #4x5/8 L - Pack Of 100 | AB2BET 1KY64 U49876.011.0062#40.067"Partially Threaded82°FlatPhillipsPlain100€19.02
APPROVED VENDOR U49876.011.0075 Wood Screw Flat #4x3/4 L - Pack Of 100 | AB2BEU 1KY65 U49876.011.0075#40.067"Partially Threaded82°FlatPhillipsPlain100€21.20
APPROVED VENDOR U49876.011.0100 Wood Screw Flat #4x1 L - Pack Of 100 | AB2BEW 1KY67 U49876.011.0100#40.067"Partially Threaded82°FlatPhillipsPlain100€31.70
APPROVED VENDOR U49876.012.0062 Wood Screw Flat #5x5/8 L - Pack Of 100 | AB2BEY 1KY69 U49876.012.0062#50.075"Partially Threaded82°FlatPhillipsPlain100€20.03
APPROVED VENDOR U49876.012.0075 Wood Screw Flat #5x3/4 L - Pack Of 100 | AB2BEZ 1KY70 U49876.012.0075#50.075"Partially Threaded82°FlatPhillipsPlain100€21.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U49876.013.0075 Wood Screw, Brass, 0.279 In Head Dia., 3/4 In Lg., 2 Drive Size, 6 Screw Size, Flat, 100 Pk
€28.64 /pack