Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LITTELFUSE FLNR200 Fuse, 200A, 250V AC, 7-1/8 Inch Length x 1-19/32 Inch Dia., Blade Body | CY3EEX

LITTELFUSE FLNR200 Fuse, 200A, 250V AC, 7-1/8 Inch Length x 1-19/32 Inch Dia., Blade Body

Item: CY3EEX Model: FLNR200Cross Ref: 486L08
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€67.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)18.1
Ship length (cm)4.05
Ship width (cm)4.05
Country of OriginMX

Product Variants

ProductModelMPNPrice
LITTELFUSE FLNR.500 Fuse, 1/2A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3EDG FLNR.500FLNR.500€15.28
LITTELFUSE FLNR.600 Fuse, 6/10A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3EDH FLNR.600FLNR.600€13.99
LITTELFUSE FLNR.800 Fuse, 8/10A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3EDJ FLNR.800FLNR.800€15.67
LITTELFUSE FLNR001 Fuse, 1A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3EDK FLNR001FLNR001€12.58
LITTELFUSE FLNR002 Fuse, 2A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3EDL FLNR002FLNR002€10.53
LITTELFUSE FLNR003 Fuse, 3A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3EDM FLNR003FLNR003€10.53
LITTELFUSE FLNR004 Fuse, 4A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3EDN FLNR004FLNR004€10.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE FLNR200 Fuse, 200A, 250V AC, 7-1/8 Inch Length x 1-19/32 Inch Dia., Blade Body
€67.67 /unit