Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3HLT4 Hitch Pin Bent Steel Zinc 5/8 x 4 L | AC9MTW

APPROVED VENDOR U39667.062.0400 Hitch Pin, Zn Plated, Steel, Bent

Item: AC9MTW Model: U39667.062.0400Cross Ref: 3HLT4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHitch Pin
FinishZinc Plated
GradeGrade 1038
MaterialSteel
Pin Dia.5/8"
System Of MeasurementImperial
TypeBent
Usable Length4"
IncludesHairpin
Material Grade/classGrade 1038
Maximum Hole Size0.253"
Minimum Hole Size0.203"
Outside Diameter Tolerance+0"/-0.010"
Overall Length Tolerance+/-0.05"
Pin Diameter5/8"
Pin TypeBent
Product TypeHitch Pins
Resistance PropertiesCorrosion Resistant, Magnetic, Rust Resistant, Salt Water Resistant
Shank Diameter Tolerance+0/-0.01"
Shank Length4"

Shipping Info:

Ship weight (kg) 0.2975
Ship height (cm)3.81
Ship length (cm)15.24
Ship width (cm)7.62
HS code7318290000
Country of OriginIN

Product Variants

ProductModelPin Dia.Usable LengthTypeFinishGradePrice
APPROVED VENDOR 3HLR8 Hitch Pin Bent Steel Zinc 3/8 x 4 L | AC9MTQ U39667.037.04003/8"4"BentZinc PlatedGrade 1038€2.90
APPROVED VENDOR 3HLR9 Hitch Pin Bent Steel Zinc 1/2 x 2 1/2l | AC9MTR U39667.050.02501/2"2 1/2"BentZinc PlatedGrade 1038€3.78
APPROVED VENDOR 3HLT1 Hitch Pin Bent Steel Zinc 1/2 x 3 L | AC9MTT U39667.050.03001/2"3"BentZinc PlatedGrade 1038€4.06
APPROVED VENDOR 3HLT2 Hitch Pin Bent Steel Zinc 1/2 x 4 L | AC9MTU U39667.050.04001/2"4"BentZinc PlatedGrade 1038€4.44
APPROVED VENDOR 3HLT3 Hitch Pin Bent Steel Zinc 5/8 x 3 L | AC9MTV U39667.062.03005/8"3"BentZinc PlatedGrade 1038€3.90
APPROVED VENDOR 3HLT5 Hitch Pin Bent Steel Zinc 3/4 x 3 1/2l | AC9MTX U39667.075.03503/4"3 1/2"BentZinc PlatedGrade 1038€7.18
APPROVED VENDOR 3HLT6 Hitch Pin Bent Steel Zinc 3/4 x 4 1/2l | AC9MTY U39667.075.04503/4"4 1/2"BentZinc PlatedGrade 1038€6.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U39667.062.0400 Hitch Pin, Zn Plated, Steel, Bent
€7.87 /unit